P2 X 1-5/8-KW
Description
P2 X 1-5/8-KW SPLIT TAPER BUSHING ; NON-RETURNABLE BUSH SIZE P2 X 1-5/8"B
Part # P2 X 1-5/8-KW
BDI # 21832209
Features
Inch - Metric:
Inch
Outside Diameter - Inch:
1.938
Length Thru Bore - Millimeter:
74.676
Length Thru Bore - Inch:
2.94
Outside Diameter - Millimeter:
49.225
Bore - Millimeter:
41.275
Bore - Inch:
1.625
Bushing Series:
P2
Features
Inch - Metric:
Inch
Outside Diameter - Inch:
1.938
Length Thru Bore - Millimeter:
74.676
Length Thru Bore - Inch:
2.94
Outside Diameter - Millimeter:
49.225
Bore - Millimeter:
30.175
Bore - Inch:
1.188
Other Features:
Keyway on ID and Key on OD | Optional Cast Iron - Ductile Iron
Bushing Series:
P2
Features
Inch - Metric:
Inch
Outside Diameter - Inch:
1.938
Length Thru Bore - Millimeter:
74.676
Length Thru Bore - Inch:
2.94
Outside Diameter - Millimeter:
49.225
Bore - Millimeter:
39.7
Bore - Inch:
1.563
Other Features:
Key on ID and OD | Ductile Iron
Bushing Series:
P2
Features
Inch - Metric:
Inch
Outside Diameter - Inch:
1.938
Length Thru Bore - Millimeter:
74.676
Length Thru Bore - Inch:
2.94
Outside Diameter - Millimeter:
49.225
Bore - Millimeter:
33.35
Bore - Inch:
1.313
Other Features:
Keyway on ID and Key on OD | Optional Cast Iron - Ductile Iron
Bushing Series:
P2
Features
Inch - Metric:
Inch
Outside Diameter - Inch:
1.938
Length Thru Bore - Millimeter:
74.676
Length Thru Bore - Inch:
2.94
Outside Diameter - Millimeter:
49.225
Bore - Millimeter:
23.825
Bore - Inch:
0.938
Other Features:
Keyway on ID and Key on OD | Optional Cast Iron - Ductile Iron
Bushing Series:
P2