PB14MX-43S-125 MPB
Description
PB14MX-43S-125 MPB SYNCH SPROCKET
Part # PB14MX-43S-125 MPB
BDI # 20509067
Features
Pitch Diameter - Inch:
7.544
Flange Outside Diameter - Millimeter:
204.318
Inch - Metric:
Metric
Outside Diameter - Inch:
7.434
Face Width - Millimeter:
142.494
Face Width - Inch:
5.61
Belt Pitch:
14 MM
Other Features:
HT500 Belt Style
Pitch Diameter - Millimeter:
191.618
Mounting Method:
Rough Bore