TL30L075-1610
Description
TL30L075-1610 SYNCHRONOUS SPROCKET ; 3/4" BELT WID 3/8"CH BELT PIT L STYLE
Part # TL30L075-1610
BDI # 255297
Features
Pitch Diameter - Inch:
3.581
Flange Outside Diameter - Millimeter:
97.282
Inch - Metric:
Inch
Outside Diameter - Inch:
3.551
Face Width - Millimeter:
25.4
Face Width - Inch:
1
Belt Pitch:
3/8 Inch
Other Features:
Taper Lock Bushing | Solid Style
Global Part Number GPN:
573627
Pitch Diameter - Millimeter:
90.96
Features
Inch - Metric:
Inch
Length Thru Bore - Millimeter:
101.6
Other Features:
Double Row | Double Collar
Global Part Number GPN:
521219
Housing Style:
4 Bolt Pillow Block
Nominal Bolt Center to Center - Inch:
8.3
Housing Material:
Cast Iron
Mounting Method:
Concentric Collar
Housing Configuration:
1 Piece Solid
Number of Mounting Holes:
4
INS-DL-20M
Description
INS-DL-20M INSERT BALL BRG ; 20MM BORE IR WID 47MM OD
Part # INS-DL-20M
BDI # 259275
Features
Inner Race Profile:
Wide Inner Ring
Snap Ring:
No
Outer Race Width - Millimeter:
15
Other Features:
Single Row | Normal Duty
Inch - Metric:
Metric
Outside Diameter - Inch:
1.85
Length Thru Bore - Millimeter:
32.5
Outer Race Profile:
Spherical
Global Part Number GPN:
560601
Mounting Method:
Concentric Collar
F4B-SCEZ-108-PCR
Description
F4B-SCEZ-108-PCR; 127521 ; FLANGED BLK BALL BRG 1-1/2" BORE
Part # F4B-SCEZ-108-PCR
BDI # 259603
Features
Inch - Metric:
Inch
Length Thru Bore - Millimeter:
42.88
Nominal Bolt Circle Diameter Round - Inch:
5.7
Housing Configuration:
1 Piece Solid
Other Features:
Single Row | Normal Duty | Wide Inner Race | Corrosion Resistant
Global Part Number GPN:
549549
Housing Style:
4 Bolt Square Flange Block
Housing Material:
Polymer
Mounting Method:
Set Screw
Nominal Bolt Circle Diameter Round - Millimeter:
144