HB482 140-CC 10.93 1-1/4IN SHFT
Description
H4C14S01093 HELICAL GEAR REDUCER ; NON RETURNABLE
Part # HB482 140-CC 10.93 1-1/4IN SHFT
BDI # 298707
Features
Mounting Frame:
143TC/145TC
Nominal Max Input Rating:
5HP
Nominal Max Output RPM:
175
Reducer Type:
Inline
Motor Included:
No
Inch - Metric:
Inch
Other Features:
Double Reduction | Grey Iron with Cast Internal Ribbing | Clamp Collar
Mounting Method:
Base Mounted
Overall Length - Inch:
13.09
Overall Width - Inch:
8.66