TA7315H25 TPR BU REDCR
Description
TA7315H25 TAPER BUSH REDUCER
Part # TA7315H25 TPR BU REDCR
BDI # 296130
Features
Mounting Frame:
Not Applicable
Nominal Max Input Rating:
75HP
Nominal Max Output RPM:
70
Reducer Type:
Parallel
Inch - Metric:
Inch
Nominal Center Distance - Millimeter:
229.362
Nominal Center Distance - Inch:
9.03
Other Features:
Single and Double Reduction | With Bushing | Heavy Duty
Mounting Method:
Direct Mounted
Overall Length - Inch:
18.1
TA8407H25 TPR BU REDCR
Description
TA8407H25 TAPER BUSH REDUCER
Part # TA8407H25 TPR BU REDCR
BDI # 296257
Features
Mounting Frame:
Not Applicable
Nominal Max Input Rating:
100HP
Nominal Max Output RPM:
70
Reducer Type:
Parallel
Inch - Metric:
Inch
Nominal Center Distance - Millimeter:
234.696
Nominal Center Distance - Inch:
9.24
Other Features:
Double Reduction | With Bushing | Heavy Duty
Mounting Method:
Direct Mounted
Overall Length - Inch:
19.38
TA9415H25 TA TPR BU REDCR
Description
TA9415H25 TA TAPER BUSH REDUCER
Part # TA9415H25 TA TPR BU REDCR
BDI # 296332
Features
Mounting Frame:
Not Applicable
Nominal Max Input Rating:
150HP
Nominal Max Output RPM:
70
Reducer Type:
Parallel
Inch - Metric:
Inch
Nominal Center Distance - Millimeter:
284.988
Nominal Center Distance - Inch:
11.22
Other Features:
Double Reduction | With Bushing | Heavy Duty
Mounting Method:
Direct Mounted
Overall Length - Inch:
22.33
TA2115H25 TA TPR BU REDCR
Description
TA2115H25 TA TAPER BUSH REDUCER
Part # TA2115H25 TA TPR BU REDCR
BDI # 295484
Features
Mounting Frame:
Not Applicable
Nominal Max Input Rating:
7.5HP
Nominal Max Output RPM:
70
Reducer Type:
Parallel
Inch - Metric:
Inch
Nominal Center Distance - Millimeter:
138.43
Nominal Center Distance - Inch:
5.45
Other Features:
Single and Double Reduction | With Bushing | Heavy Duty
Mounting Method:
Direct Mounted
Overall Length - Inch:
10.92
TA0107L25 TPR BU REDCR
Description
TA0107L25 TAPER BUSH REDUCER
Part # TA0107L25 TPR BU REDCR
BDI # 295242
Features
Mounting Frame:
Not Applicable
Nominal Max Input Rating:
3HP
Nominal Max Output RPM:
70
Reducer Type:
Parallel
Inch - Metric:
Inch
Nominal Center Distance - Millimeter:
86.614
Nominal Center Distance - Inch:
3.41
Other Features:
Single and Double Reduction | With Bushing | Light Duty
Mounting Method:
Direct Mounted
Overall Length - Inch:
9.68