24H100 X 3/4 MPB
Description
24H100 X 3/4 MPB TIMING BELT PULLEY
Part # 24H100 X 3/4 MPB
BDI # 255493
Features
Pitch Diameter - Inch:
3.82
Flange Outside Diameter - Millimeter:
103.124
Inch - Metric:
Inch
Outside Diameter - Inch:
3.766
Face Width - Millimeter:
33.35
Face Width - Inch:
1.313
Belt Pitch:
1/2 Inch
Global Part Number GPN:
573398
Pitch Diameter - Millimeter:
97.02
Mounting Method:
Rough Bore