R30 RIGID F TL 3030
Description
R30 RIGID F TL 3030 COUPLING HUB ; 8-1/2" OD RIGID COUPLING SHAFT
Part # R30 RIGID F TL 3030
BDI # 238210
Features
Bore Profile:
Bushed
Component:
Hub
Flange Type:
Female
Inch - Metric:
Inch
Outside Diameter - Inch:
8.5
Length Thru Bore - Millimeter:
76.2
Other Features:
Components May or May Not Intermix Among Brands | Taper Lock Bushing | Jack Screw
Mounting Method:
Compression Mount
Coupling Type:
Rigid Coupling
Torque:
31800In-Lbs
R30 RIGID M TL 3030
Description
R30 RIGID M TL 3030 COUPLING HUB
Part # R30 RIGID M TL 3030
BDI # 238209
Features
Bore Profile:
Bushed
Component:
Hub
Flange Type:
Male
Inch - Metric:
Inch
Outside Diameter - Inch:
8.5
Length Thru Bore - Millimeter:
76.2
Other Features:
Components May or May Not Intermix Among Brands | Taper Lock Bushing | Jack Screw
Mounting Method:
Compression Mount
Coupling Type:
Rigid Coupling
Torque:
31800In-Lbs
2 1/4 RIBBED RIGID CPLG
Description
2 1/4 RIBBED RIGID CPLG
Part # 2 1/4 RIBBED RIGID CPLG
BDI # 239509
Features
Bore Profile:
Finished Bore
Component:
Hub
Flange Type:
No Flange
Inch - Metric:
Inch
Outside Diameter - Inch:
6
Length Thru Bore - Millimeter:
219.075
Other Features:
Components May or May Not Intermix Among Brands | Ribbed Coupling
Mounting Method:
Compression Mount
Coupling Type:
Rigid Coupling
Torque:
13400In-Lbs
1 15/16 RIBBED RIGID CPLG
Description
1 15/16 RIBBED RIGID CPLG
Part # 1 15/16 RIBBED RIGID CPLG
BDI # 239507
Features
Bore Profile:
Finished Bore
Component:
Hub
Flange Type:
No Flange
Inch - Metric:
Inch
Outside Diameter - Inch:
5.25
Length Thru Bore - Millimeter:
201.625
Other Features:
Components May or May Not Intermix Among Brands | Ribbed Coupling
Mounting Method:
Compression Mount
Coupling Type:
Rigid Coupling
Torque:
8600In-Lbs
2 3/16 RIBBED RIGID CPLG
Description
2 3/16 RIBBED RIGID CPLG ; 2-3/16" BORE 6" OD RIGID COUPLING SHAFT
Part # 2 3/16 RIBBED RIGID CPLG
BDI # 239510
Features
Bore Profile:
Finished Bore
Component:
Hub
Flange Type:
No Flange
Inch - Metric:
Inch
Outside Diameter - Inch:
6
Length Thru Bore - Millimeter:
219.075
Other Features:
Components May or May Not Intermix Among Brands | Ribbed Coupling
Mounting Method:
Compression Mount
Coupling Type:
Rigid Coupling
Torque:
12400In-Lbs