P36-5M-15-1108 HT250
Description
P36-5M-15-1108 HT250 SYNCH SPROCKET
Part # P36-5M-15-1108 HT250
BDI # 255111
Features
Pitch Diameter - Inch:
2.256
Flange Outside Diameter - Millimeter:
60.325
Inch - Metric:
Metric
Outside Diameter - Inch:
2.211
Face Width - Millimeter:
22.606
Face Width - Inch:
0.89
Belt Pitch:
5 MM
Other Features:
HT250 Belt Style | Taper Lock Bushing | Solid Style
Pitch Diameter - Millimeter:
57.302
Mounting Method:
Bushed
D50BTL36-2517
Description
D50BTL36-2517 ROLLER CHAIN SPROCKET ; NON RETURNABLE
Part # D50BTL36-2517
BDI # 251864
Features
Chain Pitch - Inch:
0.625
Chain Size:
50-2
Pitch Diameter - Inch:
7.171
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
7.519
Other Features:
Taper Lock Bushing
Global Part Number GPN:
568319
Pitch Diameter - Millimeter:
182.15
Mounting Method:
Bushed
F8MX-36S-21-SH
Description
F8MX-36S-21 SH FIN FAN SYNCH SPROCKET
Part # F8MX-36S-21-SH
BDI # 20509107
Features
Pitch Diameter - Inch:
3.609
Flange Outside Diameter - Millimeter:
101.829
Inch - Metric:
Metric
Outside Diameter - Inch:
3.546
Face Width - Millimeter:
30.48
Face Width - Inch:
1.2
Belt Pitch:
8 MM
Other Features:
HT500 Fin Fan Belt Style | QD Bushing | Solid Style | For Cooling Tower Drives
Pitch Diameter - Millimeter:
91.669
Mounting Method:
Bushed
36XL037 X 5/16 MPB
Description
36XL037 X 5/16 MPB TIMING BELT PULLEY ; 3/8" BELT WID 1/5"CH BELT PIT XL STYLE
Part # 36XL037 X 5/16 MPB
BDI # 255270
Features
Pitch Diameter - Inch:
2.292
Inch - Metric:
Inch
Outside Diameter - Inch:
2.272
Face Width - Millimeter:
14.3
Face Width - Inch:
0.563
Belt Pitch:
1/5 Inch
Other Features:
Solid Style
Global Part Number GPN:
573478
Pitch Diameter - Millimeter:
58.21
Mounting Method:
Rough Bore
Features
Pitch Diameter - Inch:
3.609
Flange Outside Diameter - Millimeter:
101.829
Inch - Metric:
Metric
Outside Diameter - Inch:
3.546
Face Width - Millimeter:
21.59
Face Width - Inch:
0.85
Belt Pitch:
8 MM
Other Features:
HT500 Belt Style | Taper Lock Bushing | Solid Style
Pitch Diameter - Millimeter:
91.669
Mounting Method:
Bushed