PB14MX-45S-125 MPB
Description
PB14MX-45S-125 MPB SYNCH SPROCKET
Part # PB14MX-45S-125 MPB
BDI # 20509069
Features
Pitch Diameter - Inch:
7.895
Flange Outside Diameter - Millimeter:
213.233
Inch - Metric:
Metric
Outside Diameter - Inch:
7.785
Face Width - Millimeter:
142.494
Face Width - Inch:
5.61
Belt Pitch:
14 MM
Other Features:
HT500 Belt Style
Pitch Diameter - Millimeter:
200.533
Mounting Method:
Rough Bore
Features
Pitch Diameter - Inch:
7.895
Flange Outside Diameter - Millimeter:
213.233
Inch - Metric:
Metric
Outside Diameter - Inch:
7.785
Face Width - Millimeter:
34.544
Face Width - Inch:
1.36
Belt Pitch:
14 MM
Other Features:
HT500 Belt Style | Taper Lock Bushing | Solid Style
Pitch Diameter - Millimeter:
200.533
Mounting Method:
Bushed
50BTL45L-2517
Description
50BTL45L-2517 ROLLER CHAIN SPROCKET ; NON RETURNABLE
Part # 50BTL45L-2517
BDI # 251836
Features
Chain Pitch - Inch:
0.625
Chain Size:
50
Pitch Diameter - Inch:
8.96
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
9.313
Other Features:
Taper Lock Bushing
Global Part Number GPN:
568163
Pitch Diameter - Millimeter:
227.58
Mounting Method:
Bushed
D35BTL45-1610
Description
D35BTL45-1610 ROLLER CHAIN SPROCKET ; NON RETURNABLE
Part # D35BTL45-1610
BDI # 251910
Features
Chain Pitch - Inch:
0.375
Chain Size:
35-2
Pitch Diameter - Inch:
5.376
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
5.588
Other Features:
Taper Lock Bushing
Global Part Number GPN:
568695
Pitch Diameter - Millimeter:
136.55
Mounting Method:
Bushed
Features
Chain Pitch - Inch:
0.625
Chain Size:
50
Pitch Diameter - Inch:
8.96
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
9.313
Other Features:
Taper Lock Bushing
Global Part Number GPN:
568126
Pitch Diameter - Millimeter:
227.58
Mounting Method:
Bushed