36X44 CR DR XT40 MDX 1/2 HBG LAG
Description
36X44 CR DR XT40 MDX 1/2 HBG LAG ; DRUM PULLEY
Part # 234427
BDI # 20505173
Features
Inch - Metric:
Inch
Length Thru Bore - Millimeter:
71.45
Class:
Mine Duty Extra
Pulley Diameter - Millimeter:
914.4
Pulley Diameter - Inch:
36
Face Type:
Crowned Face
Face Width - Millimeter:
1117.6
Face Width - Inch:
44
Other Features:
XT Bushing | With 1/2 Inch Herringbone Lagging
Mounting Method:
Bushed
36X51 CR DR HE60 MDX 1/2 HBG LAG
Description
36X51 CR DR HE60 MDX 1/2 HBG LAG ; DRUM PULLEY
Part # 201658
BDI # 19377863
Features
Inch - Metric:
Inch
Length Thru Bore - Millimeter:
100.33
Class:
Mine Duty Extra
Pulley Diameter - Millimeter:
914.4
Pulley Diameter - Inch:
36
Face Type:
Crowned Face
Face Width - Millimeter:
1295.4
Face Width - Inch:
51
Other Features:
Double HE Bushing | Flange Mount Bushing System | With 1/2 Inch Herringbone Lagging
Mounting Method:
Bushed
36X51 CR DR XT35 MDX 1/2 HBG LAG
Description
36X51 CR DR XT35 MDX 1/2 HBG LAG ; DRUM PULLEY
Part # 234432
BDI # 20505183
Features
Inch - Metric:
Inch
Length Thru Bore - Millimeter:
62.713
Class:
Mine Duty Extra
Pulley Diameter - Millimeter:
914.4
Pulley Diameter - Inch:
36
Face Type:
Crowned Face
Face Width - Millimeter:
1295.4
Face Width - Inch:
51
Other Features:
XT Bushing | With 1/2 Inch Herringbone Lagging
Mounting Method:
Bushed
36X44 CR DR XT60 MDX 1/2 HBG LAG
Description
36X44 CR DR XT60 MDX 1/2 HBG LAG ; DRUM PULLEY
Part # 234430
BDI # 20505179
Features
Inch - Metric:
Inch
Length Thru Bore - Millimeter:
104.775
Class:
Mine Duty Extra
Pulley Diameter - Millimeter:
914.4
Pulley Diameter - Inch:
36
Face Type:
Crowned Face
Face Width - Millimeter:
1117.6
Face Width - Inch:
44
Other Features:
XT Bushing | With 1/2 Inch Herringbone Lagging
Mounting Method:
Bushed
36X57 CR DR XT35 1/2 HBG LAG
Description
36X57 CR DR XT35 1/2 HBG LAG DRUM PULLEY ; WITH 1/2IN HERRINGBONE LAGGING
Part # 229106
BDI # 20499169
Features
Inch - Metric:
Inch
Length Thru Bore - Millimeter:
62.713
Class:
Heavy Duty
Pulley Diameter - Millimeter:
914.4
Pulley Diameter - Inch:
36
Face Type:
Crowned Face
Face Width - Millimeter:
1447.8
Face Width - Inch:
57
Other Features:
XT Bushing | CEMA Specification | With 1/2 Inch Herringbone Lagging
Mounting Method:
Bushed