10X22 CR DR HE35
Description
10X22 CR DR HE35 DRUM PULLEY ; NON RETURNABLE
Part # 10X22 CR DR HE35
BDI # 264842
Features
Inch - Metric:
Inch
Length Thru Bore - Millimeter:
70.612
Class:
Heavy Duty
Pulley Diameter - Millimeter:
254
Pulley Diameter - Inch:
10
Face Type:
Crowned Face
Face Width - Millimeter:
558.8
Face Width - Inch:
22
Other Features:
Double HE Bushing | CEMA Specification | Flange Mount Bushing System
Mounting Method:
Bushed
12X20 CR DR XT35 MDX 1/2 HBG LAG
Description
12X20 CR DR XT35 MDX 1/2 HBG LAG ; DRUM PULLEY NON RETURNABLE
Part # 12X20 CR DR XT35 MDX 1/2 HBG LAG
BDI # 20504687
Features
Inch - Metric:
Inch
Length Thru Bore - Millimeter:
62.713
Class:
Mine Duty Extra
Pulley Diameter - Millimeter:
304.8
Pulley Diameter - Inch:
12
Face Type:
Crowned Face
Face Width - Millimeter:
508
Face Width - Inch:
20
Other Features:
XT Bushing | With 1/2 Inch Herringbone Lagging
Mounting Method:
Bushed
14X57 CR DR HE25 3/8 HBG LAG;202224
Description
14X57 CR DR HE25 3/8 HBG LAG ; 202224, DRUM PULLEY (SMARTCATALOG)
Part # 202224
BDI # 27303616
Features
Inch - Metric:
Inch
Length Thru Bore - Millimeter:
45.72
Class:
Heavy Duty
Pulley Diameter - Millimeter:
355.6
Pulley Diameter - Inch:
14
Face Type:
Crowned Face
Face Width - Millimeter:
1447.8
Face Width - Inch:
57
Other Features:
Double HE Bushing | CEMA Specification | Flange Mount Bushing System | With 3/8 Inch Herringbone Lagging
Mounting Method:
Bushed
10X38 CR WI XT30
Description
10X38 CR WI XT30 WING PULLEY ; NON RETURNABLE
Part # 10X38 CR WI XT30
BDI # 20496565
Features
Inch - Metric:
Inch
Length Thru Bore - Millimeter:
52.4
Class:
Heavy Duty
Pulley Diameter - Millimeter:
254
Pulley Diameter - Inch:
10
Face Type:
Crowned Face
Face Width - Millimeter:
965.2
Face Width - Inch:
38
Other Features:
XT Bushing | CEMA Specification
Mounting Method:
Bushed
10X38 CR WI XT35
Description
10X38 CR WI XT35 WING PULLEY ; NON RETURNABLE
Part # 10X38 CR WI XT35
BDI # 20496567
Features
Inch - Metric:
Inch
Length Thru Bore - Millimeter:
62.713
Class:
Heavy Duty
Pulley Diameter - Millimeter:
254
Pulley Diameter - Inch:
10
Face Type:
Crowned Face
Face Width - Millimeter:
965.2
Face Width - Inch:
38
Other Features:
XT Bushing | CEMA Specification
Mounting Method:
Bushed