R6 ZZ
Description
R6 ZZ BALL BEARING ; 3/8" BORE 7/8" OD 9/32" WD SR 2 MTL SHL
Part # R6 ZZ
BDI # 15093315
Features
Enclosure:
2 Metal Shields
Outer Race Width - Millimeter:
7.137
Inch - Metric:
Inch
Outside Diameter - Inch:
0.875
Maximum Capacity / Filling Slot:
No
Global Part Number GPN:
259723
Cage Material:
Steel
Internal Clearance:
C3-Loose
Internal Special Features:
No
Snap Ring:
No
R6 2RS
Description
R6 2RS RADIAL BALL BEARING ; 3/8" BORE 7/8" OD 9/32" WD SR 2 SEALS
Part # R6 2RS
BDI # 15042910
Features
Enclosure:
2 Seals
Outer Race Width - Millimeter:
7.137
Inch - Metric:
Inch
Outside Diameter - Inch:
0.875
Maximum Capacity / Filling Slot:
No
Global Part Number GPN:
259721
Cage Material:
Steel
Internal Clearance:
C3-Loose
Internal Special Features:
No
Snap Ring:
No
6006 2RS C3
Description
6006 2RS C3 BALL BEARING ; 30MM BORE 55MM OD 13MM WD
Part # 6006 2RS C3
BDI # 18151701
Features
Enclosure:
2 Seals
Outer Race Width - Millimeter:
13
Other Features:
Deep Groove
Inch - Metric:
Metric
Outside Diameter - Inch:
2.165
Maximum Capacity / Filling Slot:
No
Global Part Number GPN:
265462
Cage Material:
Steel
Internal Special Features:
No
Snap Ring:
No
608 ZZ
Description
608 ZZ RADIAL BALL BEARING ; 8MM BORE 22MM OD 7MM WD SR 2 METAL SHLD
Part # 608 ZZ
BDI # 18151430
Features
Enclosure:
2 Metal Shields
Outer Race Width - Millimeter:
7
Other Features:
Deep Groove
Inch - Metric:
Metric
Outside Diameter - Inch:
0.866
Maximum Capacity / Filling Slot:
No
Global Part Number GPN:
259698
Cage Material:
Steel
Internal Special Features:
No
Snap Ring:
No