5309 2RS
Description
5309 2RS ANGULAR CONTACT BEARING ; 45MM BORE 100MM OD 39.7MM WD DR 2 SEALS
Part # 5309 2RS
BDI # 18151552
Features
Enclosure:
2 Seals
Inch - Metric:
Metric
Outside Diameter - Inch:
3.937
Maximum Capacity / Filling Slot:
No
Flush Ground:
No
Contact Angle:
30 Degree
Global Part Number GPN:
493627
Cage Material:
Steel
Snap Ring:
No
Number of Bearings:
1 (Single)
5204 2RS
Description
5204 2RS ANGULAR CONTACT BEARING ; 20MM BORE 47MM OD 20.6MM WD DR 2 SEALS
Part # 5204 2RS
BDI # 18151392
Features
Enclosure:
2 Seals
Inch - Metric:
Metric
Outside Diameter - Inch:
1.85
Maximum Capacity / Filling Slot:
No
Flush Ground:
No
Contact Angle:
30 Degree
Global Part Number GPN:
493641
Cage Material:
Steel
Snap Ring:
No
Number of Bearings:
1 (Single)
5210 2RS
Description
5210 2RS ANGULAR CONTACT BEARING ; 50MM BORE 90MM OD 30.2MM WD DR 2 SEALS
Part # 5210 2RS
BDI # 18151410
Features
Enclosure:
2 Seals
Inch - Metric:
Metric
Outside Diameter - Inch:
3.543
Maximum Capacity / Filling Slot:
No
Flush Ground:
No
Contact Angle:
30 Degree
Global Part Number GPN:
493676
Cage Material:
Steel
Snap Ring:
No
Number of Bearings:
1 (Single)
5302 2RS
Description
5302 2RS ANGULAR CONTACT BEARING ; 15MM BORE 42MM OD 19MM WD DR 2 SEALS
Part # 5302 2RS
BDI # 18151523
Features
Enclosure:
2 Seals
Inch - Metric:
Metric
Outside Diameter - Inch:
1.654
Maximum Capacity / Filling Slot:
No
Flush Ground:
No
Contact Angle:
30 Degree
Global Part Number GPN:
493603
Cage Material:
Steel
Snap Ring:
No
Number of Bearings:
1 (Single)
5212 2RS
Description
5212 2RS ANGULAR CONTACT BEARING ; 60MM BORE 110MM OD 36.5MM WD DR 2 SEALS
Part # 5212 2RS
BDI # 18151416
Features
Enclosure:
2 Seals
Inch - Metric:
Metric
Outside Diameter - Inch:
4.331
Maximum Capacity / Filling Slot:
No
Flush Ground:
No
Contact Angle:
30 Degree
Global Part Number GPN:
493659
Cage Material:
Steel
Snap Ring:
No
Number of Bearings:
1 (Single)