6202 2RS C3 BULK
Description
6202 2RS C3 BULK BALL BEARING ; SEALED
Part # 6202 2RS C3 BULK
BDI # 22605187
Features
Enclosure:
2 Seals
Outer Race Width - Millimeter:
11
Other Features:
Radial | Light Duty | Bulk
Inch - Metric:
Metric
Outside Diameter - Inch:
1.378
Maximum Capacity / Filling Slot:
No
Cage Material:
Steel
Internal Clearance:
C3-Loose
Internal Special Features:
No
Snap Ring:
No
SSR16 2RS
Description
SSR16 2RS RADIAL BALL BEARING ; STAINLESS STEEL
Part # SSR16 2RS
BDI # 21488972
Features
Enclosure:
2 Seals
Outer Race Width - Millimeter:
12.7
Other Features:
Deep Groove
Inch - Metric:
Inch
Outside Diameter - Inch:
2
Maximum Capacity / Filling Slot:
No
Cage Material:
Stainless Steel
Internal Clearance:
C0-Medium
Internal Special Features:
No
Snap Ring:
No
SS6202 2RS
Description
SS6202 2RS RADIAL BALL BEARING ; STAINLESS STEEL
Part # SS6202 2RS
BDI # 21488954
Features
Enclosure:
2 Seals
Outer Race Width - Millimeter:
11
Other Features:
Radial | Light Duty
Inch - Metric:
Metric
Outside Diameter - Inch:
1.378
Maximum Capacity / Filling Slot:
No
Cage Material:
Stainless Steel
Internal Clearance:
C0-Medium
Internal Special Features:
No
Snap Ring:
No
R14 2RS BULK
Description
R14 2RS BALL BEARING BULK PACKED ; 7/8" BORE 1-7/8" OD 1/2" WD SR 2 SEALS
Part # R14 2RS BULK
BDI # 21488852
Features
Enclosure:
2 Seals
Outer Race Width - Millimeter:
12.7
Other Features:
Miniature Bearing | Light Duty | Bulk
Inch - Metric:
Inch
Outside Diameter - Inch:
1.875
Maximum Capacity / Filling Slot:
No
Cage Material:
Steel
Internal Clearance:
C0-Medium
Internal Special Features:
No
Snap Ring:
No
6203 2RST
Description
6203 2RST BALL BEARING ; 17MMX40MMX12MM W/TRIPPLE LIP SEAL
Part # 6203 2RST
BDI # 21837640
Features
Enclosure:
2 Seals
Outer Race Width - Millimeter:
12
Other Features:
Deep Groove
Inch - Metric:
Metric
Outside Diameter - Inch:
1.575
Maximum Capacity / Filling Slot:
No
Cage Material:
Steel
Internal Clearance:
C0-Medium
Internal Special Features:
No
Snap Ring:
No