6205 2RS NR
Description
6205 2RSNR RADIAL BALL BEARING ; 25MM X 52MM X 15MM W 2SEAL SNP RING
Part # 6205 2RS NR
BDI # 18151606
Features
Enclosure:
2 Seals
Outer Race Width - Millimeter:
15
Other Features:
Radial | Light Duty
Inch - Metric:
Metric
Outside Diameter - Inch:
2.047
Maximum Capacity / Filling Slot:
No
Cage Material:
Steel
Internal Clearance:
C0-Medium
Internal Special Features:
No
Snap Ring:
Yes
R6 2RSNR
Description
R6 2RSNR SINGLE ROW BALL BEARING ; 9.525MM X 22.225MM X 7.137MM 2 SEALS
Part # R6 2RSNR
BDI # 21488928
Features
Enclosure:
2 Seals
Outer Race Width - Millimeter:
7.137
Inch - Metric:
Inch
Outside Diameter - Inch:
0.875
Maximum Capacity / Filling Slot:
No
Global Part Number GPN:
259722
Cage Material:
Steel
Internal Clearance:
C3-Loose
Internal Special Features:
No
Snap Ring:
Yes
6003 2RSNR
Description
6003 2RSNR RADIAL BALL BEARING ; 17MM ID X 35MM OD X 10MM WID
Part # 6003 2RSNR
BDI # 21987613
Features
Enclosure:
2 Seals
Outer Race Width - Millimeter:
10
Other Features:
Deep Groove
Inch - Metric:
Metric
Outside Diameter - Inch:
1.378
Maximum Capacity / Filling Slot:
No
Cage Material:
Steel
Internal Clearance:
C0-Medium
Internal Special Features:
No
Snap Ring:
Yes
499502H
Description
499502H RADIAL BALL BEARING ; 5/8" BORE 1-3/8" OD .433 WIDE SEALED
Part # 499502H
BDI # 21488384
Features
Enclosure:
2 Seals
Outer Race Width - Millimeter:
11
Other Features:
Custom Special Bearing
Inch - Metric:
Inch
Outside Diameter - Inch:
1.375
Maximum Capacity / Filling Slot:
No
Cage Material:
Steel
Internal Clearance:
C0-Medium
Internal Special Features:
No
Snap Ring:
Yes
R8 2RSNR
Description
R8 2RSNR SINGLE ROW BALL BEARING ; 12.7MM X 28.575MM X 7.95MM 2 SEALS
Part # R8 2RSNR
BDI # 21488931
Features
Enclosure:
2 Seals
Outer Race Width - Millimeter:
7.95
Inch - Metric:
Inch
Outside Diameter - Inch:
1.125
Maximum Capacity / Filling Slot:
No
Global Part Number GPN:
259760
Cage Material:
Steel
Internal Clearance:
C3-Loose
Internal Special Features:
No
Snap Ring:
Yes