5215 2RS
Description
5215 2RS ANGULAR CONTACT BEARING ; 75MM BORE 130MM OD 41.3MM WD DR 2 SEALS
Part # 5215 2RS
BDI # 18151514
Features
Enclosure:
2 Seals
Inch - Metric:
Metric
Outside Diameter - Inch:
5.118
Maximum Capacity / Filling Slot:
No
Flush Ground:
No
Contact Angle:
30 Degree
Global Part Number GPN:
493608
Cage Material:
Steel
Snap Ring:
No
Number of Bearings:
1 (Single)
5301 2RS
Description
5301 2RS ANGULAR CONTACT BEARING ; 12MM BORE 37MM OD 19MM WD DR 2 SEALS
Part # 5301 2RS
BDI # 18151520
Features
Enclosure:
2 Seals
Inch - Metric:
Metric
Outside Diameter - Inch:
1.457
Maximum Capacity / Filling Slot:
No
Flush Ground:
No
Contact Angle:
30 Degree
Global Part Number GPN:
493605
Cage Material:
Steel
Snap Ring:
No
Number of Bearings:
1 (Single)
5304 2RS
Description
5304 2RS ANGULAR CONTACT BEARING ; 20MM BORE 52MM OD 22.2MM WD DR 2 SEALS
Part # 5304 2RS
BDI # 18151529
Features
Enclosure:
2 Seals
Inch - Metric:
Metric
Outside Diameter - Inch:
2.047
Maximum Capacity / Filling Slot:
No
Flush Ground:
No
Contact Angle:
30 Degree
Global Part Number GPN:
493598
Cage Material:
Steel
Snap Ring:
No
Number of Bearings:
1 (Single)
5310 2RS
Description
5310 2RS ANGULAR CONTACT BEARING ; 50MM BORE 110MM OD 44.4MM WD DR 2 SEALS
Part # 5310 2RS
BDI # 18151557
Features
Enclosure:
2 Seals
Inch - Metric:
Metric
Outside Diameter - Inch:
4.331
Maximum Capacity / Filling Slot:
No
Flush Ground:
No
Contact Angle:
30 Degree
Global Part Number GPN:
493624
Cage Material:
Steel
Snap Ring:
No
Number of Bearings:
1 (Single)
5212 2RS
Description
5212 2RS ANGULAR CONTACT BEARING ; 60MM BORE 110MM OD 36.5MM WD DR 2 SEALS
Part # 5212 2RS
BDI # 18151416
Features
Enclosure:
2 Seals
Inch - Metric:
Metric
Outside Diameter - Inch:
4.331
Maximum Capacity / Filling Slot:
No
Flush Ground:
No
Contact Angle:
30 Degree
Global Part Number GPN:
493659
Cage Material:
Steel
Snap Ring:
No
Number of Bearings:
1 (Single)