1604 2RS
Description
1604 2RS RADIAL BALL BEARING ; 3/8" BORE 7/8" OD 11/32" WD SR 2 SEALS
Part # 1604 2RS
BDI # 1472235
Features
Enclosure:
2 Seals
Outer Race Width - Millimeter:
8.738
Other Features:
Deep Groove
Inch - Metric:
Inch
Outside Diameter - Inch:
0.875
Maximum Capacity / Filling Slot:
No
Global Part Number GPN:
259713
Cage Material:
Steel
Internal Special Features:
No
Snap Ring:
No
1605 2RS
Description
1605 2RS RADIAL BALL BEARING ; 5/16" BORE 29/32" OD 5/16" WD SR 2 SEAL
Part # 1605 2RS
BDI # 18151149
Features
Enclosure:
2 Seals
Outer Race Width - Millimeter:
7.95
Other Features:
Deep Groove
Inch - Metric:
Inch
Outside Diameter - Inch:
0.906
Maximum Capacity / Filling Slot:
No
Global Part Number GPN:
259695
Cage Material:
Steel
Internal Special Features:
No
Snap Ring:
No
1616 2RS
Description
1616 2RS BALL BEARING ; 1/2" BORE 1-1/8" OD 3/8" WD SR 2 SEALS
Part # 1616 2RS
BDI # 15062547
Features
Enclosure:
2 Seals
Outer Race Width - Millimeter:
9.525
Inch - Metric:
Inch
Outside Diameter - Inch:
1.125
Maximum Capacity / Filling Slot:
No
Global Part Number GPN:
259753
Cage Material:
Steel
Internal Clearance:
C3-Loose
Internal Special Features:
No
Snap Ring:
No
6202 2RS C3 BULK
Description
6202 2RS C3 BULK BALL BEARING ; SEALED
Part # 6202 2RS C3 BULK
BDI # 22605187
Features
Enclosure:
2 Seals
Outer Race Width - Millimeter:
11
Other Features:
Radial | Light Duty | Bulk
Inch - Metric:
Metric
Outside Diameter - Inch:
1.378
Maximum Capacity / Filling Slot:
No
Cage Material:
Steel
Internal Clearance:
C3-Loose
Internal Special Features:
No
Snap Ring:
No
GE 200 ES-2RS
Description
GE 200 ES-2RS SPHERICAL PLAIN BEARING ; 200MM ID 290MM OD 130MM WIDE SEALED
Part # GE 200 ES-2RS
BDI # 21488729
Features
Enclosure:
2 Seals
Housing Width - Millimeter:
100
Material - Ball:
Steel
Material - Liner:
Not Applicable
Material - Outer Member:
Steel
Component:
Complete with Outer and Inner Ring
Inch - Metric:
Metric
Outside Diameter - Inch:
11.417
Other Features:
2 Piece
Self Aligning:
Yes