60BS23H 1-1/4 KW 2SS

COMPARE

60BS23H 1-1/4 KW 2SS

Description
60BS23H 1-1/4 KW 2SS RLR CHAIN SPROCKET ; 23T STEEL SINGLE PIT

EBC

Part # 60BS23H 1-1/4 KW 2SS

BDI # 21993165

Features

Chain Pitch - Inch: 0.75
Chain Size: 60
Chain Pitch - Millimeter: 19.05
Pitch Diameter - Inch: 5.508
Inch - Metric: Inch

Material: Steel
Outside Diameter - Inch: 5.907
Other Features: With 2 Set Screw
Pitch Diameter - Millimeter: 139.9
Mounting Method: Finished Bore

Price Inventory : Available to order
Loading Price
QTY