6201H-2RS
Description
6201H-2RS BALL BEARING ; 12MM BORE 32MM OD 10MM WD SR 2 SEALS
Part # 6201H-2RS
BDI # 21489752
Features
Enclosure:
2 Seals
Outer Race Width - Millimeter:
10
Other Features:
Deep Groove
Inch - Metric:
Metric
Outside Diameter - Inch:
1.26
Maximum Capacity / Filling Slot:
No
Cage Material:
Steel
Internal Clearance:
C0-Medium
Internal Special Features:
No
Snap Ring:
No
SR12-2RS
Description
SR12-2RS BALL BEARING ; 3/4" BORE 1-5/8" OD 7/16" WD SR 2 SEALS
Part # SR12-2RS
BDI # 21508968
Features
Enclosure:
2 Seals
Outer Race Width - Millimeter:
11.125
Other Features:
Deep Groove | Stainless Steel Series
Inch - Metric:
Inch
Outside Diameter - Inch:
1.625
Maximum Capacity / Filling Slot:
No
Cage Material:
Steel
Internal Clearance:
C0-Medium
Internal Special Features:
No
Snap Ring:
No
6004-H-2RS
Description
6004H-2RS BALL BEARING ; 20MM BORE 42MM OD 12MM WD SR 2 SEALS
Part # 6004-H-2RS
BDI # 20748997
Features
Enclosure:
2 Seals
Outer Race Width - Millimeter:
12
Other Features:
Deep Groove
Inch - Metric:
Metric
Outside Diameter - Inch:
1.654
Maximum Capacity / Filling Slot:
No
Cage Material:
Steel
Internal Clearance:
C0-Medium
Internal Special Features:
No
Snap Ring:
No
6202SS OPEN - DRY
Description
6202SS OPEN - DRY ; SINGLE ROW BALL BEARING
Part # 6202SS OPEN - DRY
BDI # 21458363
Features
Enclosure:
Open
Outer Race Width - Millimeter:
11
Other Features:
Deep Groove
Inch - Metric:
Metric
Outside Diameter - Inch:
1.378
Maximum Capacity / Filling Slot:
No
Cage Material:
Stainless Steel
Internal Clearance:
C0-Medium
Internal Special Features:
No
Snap Ring:
No
SS6004ZZ
Description
SS6004ZZ BALL BEARING ; 20MM X 42MM X 12MM DBL SHIELD
Part # SS6004ZZ
BDI # 21508972
Features
Enclosure:
2 Metal Shields
Outer Race Width - Millimeter:
12
Other Features:
Deep Groove | Stainless Steel Series
Inch - Metric:
Metric
Outside Diameter - Inch:
1.654
Maximum Capacity / Filling Slot:
No
Cage Material:
Stainless Steel
Internal Clearance:
C0-Medium
Internal Special Features:
No
Snap Ring:
No