14CS-4-EP-M04-120/60
Description
14CS-4-EP-M04-120/60 PNEUMATIC VALVE ; POR
Part # 14CS-4-EP-M04-120/60
BDI # 21489909
Features
Port Type:
1/4" NPT
Number of Ports/Way:
5 Port | 4 Way
Valve Type:
Flow Control | Solenoid
Actuation:
Solenoid - Air Pilot | Spring Return
Media:
Pneumatic
Number of Positions:
2 Position
Inch - Metric:
Inch
Other Features:
Explosion Proof | Non-Locking
Voltage:
120/60 VAC