6209-2RSR-L038
Description
6209-2RSR-L038 DEEP GROOVE BALL BEARING ; SINGLE ROW
Part # 6209-2RSR-L038
BDI # 1411051
Features
Enclosure:
2 Seals
Outer Race Width - Millimeter:
19
Other Features:
Deep Groove
Inch - Metric:
Metric
Outside Diameter - Inch:
3.346
Maximum Capacity / Filling Slot:
No
Global Part Number GPN:
3288
Cage Material:
Steel
Internal Special Features:
No
Snap Ring:
No
6306-2RSR-L038-C3
Description
6306-2RSR-L038-C3 DEEP GROOVE BALL BRG ; SINGLE ROW
Part # 6306-2RSR-L038-C3
BDI # 1411130
Features
Enclosure:
2 Seals
Outer Race Width - Millimeter:
19
Other Features:
Deep Groove
Inch - Metric:
Metric
Outside Diameter - Inch:
2.835
Maximum Capacity / Filling Slot:
No
Global Part Number GPN:
3555
Cage Material:
Steel
Internal Special Features:
No
Snap Ring:
No
6205-2RSR-L038-C3
Description
6205-2RSR-L038-C3 SGL ROW DG BALL BRG ; POR 25MM X 52MM X 15MM SR LIP SEAL
Part # 6205-2RSR-L038-C3
BDI # 1411025
Features
Enclosure:
2 Seals
Outer Race Width - Millimeter:
15
Other Features:
Deep Groove
Inch - Metric:
Metric
Outside Diameter - Inch:
2.047
Maximum Capacity / Filling Slot:
No
Global Part Number GPN:
3541
Cage Material:
Steel
Internal Special Features:
No
Snap Ring:
No
7204-B-XL-2RS-TVP
Description
7204-B-XL-2RS-TVP X-LIFE BEARING ; ANGULAR CONTACT 20MM X 47MM X 14MM
Part # 7204-B-XL-2RS-TVP
BDI # 1411192
Features
Enclosure:
2 Seals
Inch - Metric:
Metric
Outside Diameter - Inch:
1.85
Maximum Capacity / Filling Slot:
No
Flush Ground:
No
Contact Angle:
40 Degree
Cage Material:
Polyamide
Internal Clearance:
C0-Medium
Snap Ring:
No
Number of Bearings:
1 (Single)