22230-E1A-XL-M
Description
22230-E1A-XL-M X-LIFE SPHR ROLLER BRG ; 150MM X 270MM X 73MM
Part # 22230-E1A-XL-M
BDI # 1139455
Features
Enclosure:
Open
Bore Profile:
Straight
Cage Material:
Brass
Internal Clearance:
C0-Medium
Inch - Metric:
Metric
Outside Diameter - Inch:
10.63
Outside Diameter - Millimeter:
270
Number of Rows of Rollers:
Double Row
Mounting Method:
Shaft Mount
Rolling Element:
Spherical Roller Bearing
Features
Enclosure:
Open
Bore Profile:
Straight
Cage Material:
Steel
Internal Clearance:
C0-Medium
Inch - Metric:
Metric
Outside Diameter - Inch:
8.465
Outside Diameter - Millimeter:
215
Number of Rows of Rollers:
Double Row
Mounting Method:
Shaft Mount
Rolling Element:
Spherical Roller Bearing
23026-E1A-XL-M
Description
23026-E1A-XL-M X-LIFE SPHR ROLLER BRG ; 130MM X 200MM X 56MM
Part # 23026-E1A-XL-M
BDI # 1140513
Features
Enclosure:
Open
Bore Profile:
Straight
Cage Material:
Brass
Internal Clearance:
C0-Medium
Inch - Metric:
Metric
Outside Diameter - Inch:
7.874
Outside Diameter - Millimeter:
200
Number of Rows of Rollers:
Double Row
Mounting Method:
Shaft Mount
Rolling Element:
Spherical Roller Bearing
23124-E1A-XL-M-C3
Description
23124-E1A-XL-M-C3 X-LIFE SPHR ROLLER BRG ; 120MM X 200MM X 62MM
Part # 23124-E1A-XL-M-C3
BDI # 1141139
Features
Enclosure:
Open
Bore Profile:
Straight
Cage Material:
Brass
Internal Clearance:
C3-Loose
Inch - Metric:
Metric
Outside Diameter - Inch:
7.874
Outside Diameter - Millimeter:
200
Number of Rows of Rollers:
Double Row
Mounting Method:
Shaft Mount
Rolling Element:
Spherical Roller Bearing
22326-E1A-XL-M-C3
Description
22326-E1A-XL-M-C3 X-LIFE SPHR ROLLER BRG ; 130MM X 280MM X 93MM
Part # 22326-E1A-XL-M-C3
BDI # 1140083
Features
Enclosure:
Open
Bore Profile:
Straight
Cage Material:
Brass
Internal Clearance:
C3-Loose
Inch - Metric:
Metric
Outside Diameter - Inch:
11.024
Outside Diameter - Millimeter:
280
Number of Rows of Rollers:
Double Row
Mounting Method:
Shaft Mount
Rolling Element:
Spherical Roller Bearing