3309-BD-XL-2Z-C3
Description
3309-BD-XL-2Z-C3 X-LIFE BEARING ; ANG CONTACT 45MM X 100MM
Part # 3309-BD-XL-2Z-C3
BDI # 19408416
Features
Enclosure:
2 Metal Shields
Inch - Metric:
Metric
Outside Diameter - Inch:
3.937
Maximum Capacity / Filling Slot:
No
Flush Ground:
No
Contact Angle:
30 Degree
Cage Material:
Steel
Internal Clearance:
C3-Loose
Snap Ring:
No
Number of Bearings:
1 (Single)
3309-BD-XL-2Z-TVH
Description
3309-BD-XL-2Z-TVH X-LIFE BEARING ; ANG CONTACT 45MM X 100MM
Part # 3309-BD-XL-2Z-TVH
BDI # 1144243
Features
Enclosure:
2 Metal Shields
Inch - Metric:
Metric
Outside Diameter - Inch:
3.937
Maximum Capacity / Filling Slot:
No
Flush Ground:
No
Contact Angle:
30 Degree
Other Features:
Snap Type Cage | Rolling Element Riding
Cage Material:
Polyamide
Snap Ring:
No
Number of Bearings:
1 (Single)
3213-BD-XL-2Z-TVH-C3
Description
3213-BD-XL-2Z-TVH-C3 X-LIFE BEARING ; ANG CONTACT 65MM X 120MM
Part # 3213-BD-XL-2Z-TVH-C3
BDI # 1143940
Features
Enclosure:
2 Metal Shields
Inch - Metric:
Metric
Outside Diameter - Inch:
4.724
Maximum Capacity / Filling Slot:
No
Flush Ground:
No
Contact Angle:
30 Degree
Other Features:
Snap Type Cage | Rolling Element Riding
Cage Material:
Polyamide
Snap Ring:
No
Number of Bearings:
1 (Single)
3213-BD-XL-2Z-TVH
Description
3213-BD-XL-2Z-TVH X-LIFE BEARING ; ANG CONTACT 65MM X 120MM
Part # 3213-BD-XL-2Z-TVH
BDI # 1143939
Features
Enclosure:
2 Metal Shields
Inch - Metric:
Metric
Outside Diameter - Inch:
4.724
Maximum Capacity / Filling Slot:
No
Flush Ground:
No
Contact Angle:
30 Degree
Other Features:
Snap Type Cage | Rolling Element Riding
Cage Material:
Polyamide
Snap Ring:
No
Number of Bearings:
1 (Single)
3213-BD-XL-2Z-C3
Description
3213-BD-XL-2Z-C3 X-LIFE BEARING ; ANG CONTACT 65MM X 120MM
Part # 3213-BD-XL-2Z-C3
BDI # 19409206
Features
Enclosure:
2 Metal Shields
Inch - Metric:
Metric
Outside Diameter - Inch:
4.724
Maximum Capacity / Filling Slot:
No
Flush Ground:
No
Contact Angle:
30 Degree
Cage Material:
Steel
Internal Clearance:
C3-Loose
Snap Ring:
No
Number of Bearings:
1 (Single)