Features
Enclosure:
2 Metal Shields
Inch - Metric:
Metric
Outside Diameter - Inch:
3.15
Maximum Capacity / Filling Slot:
No
Flush Ground:
No
Contact Angle:
25 Degree
Global Part Number GPN:
257073
Cage Material:
Polyamide
Snap Ring:
No
Number of Bearings:
1 (Single)
Features
Enclosure:
2 Metal Shields
Inch - Metric:
Metric
Outside Diameter - Inch:
3.346
Maximum Capacity / Filling Slot:
No
Flush Ground:
No
Contact Angle:
25 Degree
Global Part Number GPN:
257081
Cage Material:
Polyamide
Snap Ring:
No
Number of Bearings:
1 (Single)
3305-BD-XL-2Z-TVH
Description
3305-BD-XL-2Z-TVH X-LIFE BEARING ; ANGULAR CONTACT 25MM X 62MM X 25.4MM
Part # 3305-BD-XL-2Z-TVH
BDI # 1144192
Features
Enclosure:
2 Metal Shields
Inch - Metric:
Metric
Outside Diameter - Inch:
2.441
Maximum Capacity / Filling Slot:
No
Flush Ground:
No
Contact Angle:
25 Degree
Global Part Number GPN:
257171
Cage Material:
Polyamide
Snap Ring:
No
Number of Bearings:
1 (Single)
3305-BD-XL-2Z-C3
Description
3305-BD-XL-2Z-C3 X-LIFE BEARING ; ANG CONTACT 25MM X 62MM
Part # 3305-BD-XL-2Z-C3
BDI # 19409232
Features
Enclosure:
2 Metal Shields
Inch - Metric:
Metric
Outside Diameter - Inch:
2.441
Maximum Capacity / Filling Slot:
No
Flush Ground:
No
Contact Angle:
30 Degree
Cage Material:
Steel
Internal Clearance:
C3-Loose
Snap Ring:
No
Number of Bearings:
1 (Single)
3209-BD-XL-2Z
Description
3209-BD-XL-2Z X-LIFE BEARING ; ANG CONTACT 45MM X 85MM
Part # 3209-BD-XL-2Z
BDI # 19409194
Features
Enclosure:
2 Metal Shields
Inch - Metric:
Metric
Outside Diameter - Inch:
3.346
Maximum Capacity / Filling Slot:
No
Flush Ground:
No
Contact Angle:
30 Degree
Cage Material:
Steel
Internal Clearance:
C0-Medium
Snap Ring:
No
Number of Bearings:
1 (Single)