HSS7024-C-T-P4S-UL
Description
HSS7024C.T.P4S.UL ; SPINDLE BALL BEARING
Part # HSS7024-C-T-P4S-UL
BDI # 18102149
Features
Enclosure:
2 Seals
Material - Ball:
Steel
Inch - Metric:
Metric
Outside Diameter - Inch:
7.087
Flush Ground:
Yes
Contact Angle:
15 Degree
Other Features:
Single Row | Angular Contact | Spindle Bearing | High Speed Ball
Cage Material:
Phenolic
Number of Bearings:
1 (Single)
Raceway Style:
1 Rib Inner Ring and Outer Ring
HCB7021-E-2RSD-T-P4S-UL
Description
HCB7021-E-2RSD-T-P4S-UL SPINDLE BEARING ; POR NON RETURNABLE
Part # HCB7021-E-2RSD-T-P4S-UL
BDI # 24862300
Features
Enclosure:
2 Seals
Material - Ball:
Ceramic
Inch - Metric:
Metric
Outside Diameter - Inch:
6.299
Flush Ground:
No
Contact Angle:
25 Degree
Other Features:
Angular Contact | Spindle Bearing | High Speed Ball
Cage Material:
Phenolic
Number of Bearings:
1 (Single)
Raceway Style:
1 Rib Outer Ring
HSS71913-E-T-P4S-DUL
Description
HSS71913-E-T-P4S-DUL SPINDLE BEARING ; NON-RETURNABLE
Part # HSS71913-E-T-P4S-DUL
BDI # 1159199
Features
Enclosure:
2 Seals
Material - Ball:
Steel
Inch - Metric:
Metric
Outside Diameter - Inch:
3.543
Flush Ground:
Yes
Contact Angle:
25 Degree
Other Features:
Single Row | Angular Contact | Spindle Bearing | High Speed Ball
Cage Material:
Phenolic
Number of Bearings:
2 (1 Pair)
Raceway Style:
1 Rib Inner Ring and Outer Ring
3306-BD-XL-2HRS-TVH
Description
3306-BD-XL-2HRS-TVH X-LIFE BEARING ; ANGULAR CONTACT 30MM X 72MM X 30.2MM
Part # 3306-BD-XL-2HRS-TVH
BDI # 1144206
Features
Enclosure:
2 Seals
Inch - Metric:
Metric
Outside Diameter - Inch:
2.835
Maximum Capacity / Filling Slot:
No
Flush Ground:
No
Contact Angle:
30 Degree
Other Features:
Snap Type Cage | Rolling Element Riding | Lip Seal
Cage Material:
Polyamide
Snap Ring:
No
Number of Bearings:
1 (Single)
HSS71913-C-T-P4S-DUL
Description
HSS71913-C-T-P4S-DUL SPINDLE BEARING
Part # HSS71913-C-T-P4S-DUL
BDI # 1159197
Features
Enclosure:
2 Seals
Material - Ball:
Steel
Inch - Metric:
Metric
Outside Diameter - Inch:
3.543
Flush Ground:
Yes
Contact Angle:
15 Degree
Other Features:
Single Row | Angular Contact | Spindle Bearing | High Speed Ball
Cage Material:
Phenolic
Number of Bearings:
2 (1 Pair)
Raceway Style:
1 Rib Inner Ring and Outer Ring