7230-B-XL-MP-UA
Description
7230-B-XL-MP-UA X-LIFE BALL BEARING ; NON-RETURNABLE ANG CONTACT 150MM X 270MM
Part # 7230-B-XL-MP-UA
BDI # 1151921
Features
Enclosure:
Open
Inch - Metric:
Metric
Outside Diameter - Inch:
10.63
Maximum Capacity / Filling Slot:
No
Flush Ground:
Yes
Contact Angle:
40 Degree
Global Part Number GPN:
235560
Cage Material:
Brass
Snap Ring:
No
Number of Bearings:
1 (Single)
QJ240-N2-MPA-C3
Description
QJ240-N2-MPA-C3 FOUR POINT CONTACT BRG ; NON-RETURNABLE
Part # QJ240-N2-MPA-C3
BDI # 1165891
Features
Enclosure:
Open
Inch - Metric:
Metric
Outside Diameter - Inch:
14.173
Maximum Capacity / Filling Slot:
No
Flush Ground:
No
Contact Angle:
35 Degree | 4 Point
Other Features:
Split Inner Race | With Two Slots
Cage Material:
Brass
Snap Ring:
No
Number of Bearings:
1 (Single)
QJ240-N2-MPA
Description
QJ240-N2-MPA FOUR POINT CONTACT BEARING ; NON-RETURNABLE
Part # QJ240-N2-MPA
BDI # 1165890
Features
Enclosure:
Open
Inch - Metric:
Metric
Outside Diameter - Inch:
14.173
Maximum Capacity / Filling Slot:
No
Flush Ground:
No
Other Features:
Split Inner Race
Global Part Number GPN:
236098
Cage Material:
Brass
Snap Ring:
No
Number of Bearings:
1 (Single)
QJ1040-MPA
Description
QJ1040-MPA FOUR POINT CONTACT BEARING ; NON-RETURNABLE
Part # QJ1040-MPA
BDI # 1165753
Features
Enclosure:
Open
Inch - Metric:
Metric
Outside Diameter - Inch:
12.205
Maximum Capacity / Filling Slot:
No
Flush Ground:
No
Contact Angle:
35 Degree | 4 Point
Other Features:
Split Inner Race
Cage Material:
Brass
Snap Ring:
No
Number of Bearings:
1 (Single)
QJ1252-MPA
Description
QJ1252-MPA FOUR POINT CONTACT BEARING ; NON-RETURNABLE
Part # QJ1252-MPA
BDI # 1165772
Features
Enclosure:
Open
Inch - Metric:
Metric
Outside Diameter - Inch:
18.898
Maximum Capacity / Filling Slot:
No
Flush Ground:
No
Other Features:
Split Inner Race
Global Part Number GPN:
236123
Cage Material:
Brass
Snap Ring:
No
Number of Bearings:
1 (Single)