HC6238-M-R100-150
Description
HC6238-M-R100-150 DEEP GROOVE BALL BRNG ; POR NON RETURNABLE 190MM X 340MM X 55MM
Part # HC6238-M-R100-150
BDI # 1158387
Features
Enclosure:
Open
Outer Race Width - Millimeter:
55
Other Features:
Hybrid Bearing
Inch - Metric:
Metric
Outside Diameter - Inch:
13.386
Maximum Capacity / Filling Slot:
No
Cage Material:
Brass
Internal Clearance:
C0-Medium
Internal Special Features:
No
Snap Ring:
No
6236-M-J20AA-R170-200
Description
6236-M-J20AA-R170-200 DG BALL BEARING ; POR NON RETURNABLE 180MM X 320MM X 52MM
Part # 6236-M-J20AA-R170-200
BDI # 24858434
Features
Enclosure:
Open
Outer Race Width - Millimeter:
52
Other Features:
Deep Groove
Inch - Metric:
Metric
Outside Diameter - Inch:
12.598
Maximum Capacity / Filling Slot:
No
Cage Material:
Brass
Internal Clearance:
C0-Medium
Internal Special Features:
Ceramic Coated Outer Ring
Snap Ring:
No
6044-M-S3-C3
Description
6044-M-S3-C3 DEEP GROOVE BALL BEARING ; POR NON RETURNABLE 220MM X 340MM X 56MM
Part # 6044-M-S3-C3
BDI # 1148901
Features
Enclosure:
Open
Outer Race Width - Millimeter:
56
Other Features:
Deep Groove | Rolling Element Riding | Operating Temp Up To 572 Deg F
Inch - Metric:
Metric
Outside Diameter - Inch:
13.386
Maximum Capacity / Filling Slot:
No
Cage Material:
Brass
Internal Clearance:
C3-Loose
Internal Special Features:
No
Snap Ring:
No
QJ238-N2-MPA-C3
Description
QJ238-N2-MPA-C3 FOUR POINT CONTACT BRG ; NON-RETURNABLE
Part # QJ238-N2-MPA-C3
BDI # 1165889
Features
Enclosure:
Open
Inch - Metric:
Metric
Outside Diameter - Inch:
13.386
Maximum Capacity / Filling Slot:
No
Flush Ground:
No
Contact Angle:
35 Degree | 4 Point
Other Features:
Split Inner Race | With Two Slots
Cage Material:
Brass
Snap Ring:
No
Number of Bearings:
1 (Single)
Features
Enclosure:
Open
Inch - Metric:
Metric
Outside Diameter - Inch:
12.598
Maximum Capacity / Filling Slot:
No
Flush Ground:
Yes
Contact Angle:
40 Degree
Global Part Number GPN:
235696
Cage Material:
Brass
Snap Ring:
No
Number of Bearings:
1 (Single)