Features
Enclosure:
Open
Outer Race Width - Millimeter:
56
Other Features:
Deep Groove | Inner Ring Guidance
Inch - Metric:
Metric
Outside Diameter - Inch:
16.535
Maximum Capacity / Filling Slot:
No
Cage Material:
Brass
Internal Clearance:
C0-Medium
Internal Special Features:
No
Snap Ring:
No
Features
Enclosure:
Open
Inch - Metric:
Metric
Outside Diameter - Inch:
17.323
Maximum Capacity / Filling Slot:
No
Flush Ground:
No
Contact Angle:
35 Degree | 4 Point
Other Features:
Split Inner Race | With Two Slots
Cage Material:
Brass
Snap Ring:
No
Number of Bearings:
1 (Single)
7248-B-MP-UA
Description
7248-B-MP-UA ANG CONTACT BALL BRG ; NON-RETURNABLE
Part # 7248-B-MP-UA
BDI # 1151939
Features
Enclosure:
Open
Inch - Metric:
Metric
Outside Diameter - Inch:
17.323
Maximum Capacity / Filling Slot:
No
Flush Ground:
Yes
Contact Angle:
40 Degree
Global Part Number GPN:
236033
Cage Material:
Brass
Snap Ring:
No
Number of Bearings:
1 (Single)
6340-M-C3
Description
6340-M-C3 DEEP GROOVE BALL BEARING ; NON-RETURNABLE SINGLE ROW
Part # 6340-M-C3
BDI # 1151392
Features
Enclosure:
Open
Outer Race Width - Millimeter:
80
Other Features:
Deep Groove
Inch - Metric:
Metric
Outside Diameter - Inch:
16.535
Maximum Capacity / Filling Slot:
No
Cage Material:
Brass
Internal Clearance:
C3-Loose
Internal Special Features:
No
Snap Ring:
No
7056-MP-UA
Description
7056-MP-UA ANG CONTACT BALL BRG ; NON-RETURNABLE 280MM X 420MM X 65MM
Part # 7056-MP-UA
BDI # 1151513
Features
Enclosure:
Open
Inch - Metric:
Metric
Outside Diameter - Inch:
16.535
Maximum Capacity / Filling Slot:
No
Flush Ground:
Yes
Contact Angle:
30 Degree
Global Part Number GPN:
236111
Cage Material:
Brass
Snap Ring:
No
Number of Bearings:
1 (Single)