Page 1 of 40

Next

Compare
7418-B-XL-MPBS-UA

COMPARE

7418-B-XL-MPBS-UA

Description
7418-B-MPBS-UA ; SINGLE ROW ANGULAR CONTACT BALL BEARINGS

FAG

Part # 7418-B-XL-MPBS-UA

BDI # 19409619

Features

Enclosure: Open
Inch - Metric: Metric
Outside Diameter - Inch: 8.858
Maximum Capacity / Filling Slot: No
Flush Ground: Yes

Contact Angle: 40 Degree
Other Features: With Axial Clearance
Cage Material: Brass
Snap Ring: No
Number of Bearings: 1 (Single)

Price Inventory : Available to order
Loading Price
QTY
QJ230-N2-MPA-A250-280

COMPARE

QJ230-N2-MPA-A250-280

Description
QJ230-N2-MPA-A250-280 4 PT CONTACT BRG ; NON RETURNABLE 4-POINT 150MM ID 270MM OD

FAG

Part # QJ230-N2-MPA-A250-280

BDI # 24862595

Features

Enclosure: Open
Inch - Metric: Metric
Outside Diameter - Inch: 10.63
Maximum Capacity / Filling Slot: No
Flush Ground: No

Contact Angle: 35 Degree | 4 Point
Other Features: Split Inner Race | With Two Slots
Cage Material: Brass
Snap Ring: No
Number of Bearings: 1 (Single)

Price Inventory : Available to order
Loading Price
QTY
QJ320-N2-MPA-T42B

COMPARE

QJ320-N2-MPA-T42B

Description
QJ320-N2-MPA-T42B 4-POINT CONTACT BRNG ; POR NON RETURNABLE 100MM X 215MM X 47MM

FAG

Part # QJ320-N2-MPA-T42B

BDI # 1165981

Features

Enclosure: Open
Inch - Metric: Metric
Outside Diameter - Inch: 8.465
Maximum Capacity / Filling Slot: No
Flush Ground: No

Contact Angle: 35 Degree | 4 Point
Other Features: Split Inner Race | With Two Slots
Cage Material: Brass
Snap Ring: No
Number of Bearings: 1 (Single)

Price Inventory : Available to order
Loading Price
QTY
7334-B-MP-UO

COMPARE

7334-B-MP-UO

Description
7334B.MP.UO ; ANGULAR CONTACT BALL BEARING

FAG

Part # 7334-B-MP-UO

BDI # 1179583

Features

Enclosure: Open
Inch - Metric: Metric
Outside Diameter - Inch: 14.173
Maximum Capacity / Filling Slot: No
Flush Ground: Yes

Contact Angle: 40 Degree
Global Part Number GPN: 235838
Cage Material: Brass
Snap Ring: No
Number of Bearings: 1 (Single)

Price Inventory : Available to order
Loading Price
QTY
7038-MP-UA

COMPARE

7038-MP-UA

Description
FAG 7038-MP-UA

FAG

Part # 7038-MP-UA

BDI # 1151504

Features

Enclosure: Open
Inch - Metric: Metric
Outside Diameter - Inch: 11.417
Maximum Capacity / Filling Slot: No
Flush Ground: Yes

Contact Angle: 30 Degree
Other Features: With Axial Clearance
Cage Material: Brass
Snap Ring: No
Number of Bearings: 1 (Single)

Price Inventory : Available to order
Loading Price
QTY