Page 1 of 37

Next

Compare
7322-B-XL-TVP-UA

COMPARE

7322-B-XL-TVP-UA

Description
7322-B-XL-TVP-UA X-LIFE BALL BEARING ; ANG CONTACT 110MM X 240MM

FAG

Part # 7322-B-XL-TVP-UA

BDI # 1152250

Features

Enclosure: Open
Inch - Metric: Metric
Outside Diameter - Inch: 9.449
Maximum Capacity / Filling Slot: No
Flush Ground: Yes

Contact Angle: 40 Degree
Global Part Number GPN: 235683
Cage Material: Polyamide
Snap Ring: No
Number of Bearings: 1 (Single)

Price Inventory : Available to order
Loading Price
QTY
7322-B-XL-TVP

COMPARE

7322-B-XL-TVP

Description
7322-B-XL-TVP X-LIFE BALL BEARING ; ANG CONTACT 110MM X 240MM

FAG

Part # 7322-B-XL-TVP

BDI # 1152249

Features

Enclosure: Open
Inch - Metric: Metric
Outside Diameter - Inch: 9.449
Maximum Capacity / Filling Slot: No
Flush Ground: No

Contact Angle: 40 Degree
Global Part Number GPN: 235682
Cage Material: Polyamide
Snap Ring: No
Number of Bearings: 1 (Single)

Price Inventory : Available to order
Loading Price
QTY
7322-B-XL-TVP-UO

COMPARE

7322-B-XL-TVP-UO

Description
7322-B-XL-TVP-UO X-LIFE BALL BEARING ; NON-RETURNABLE ANGULAR CONTACT

FAG

Part # 7322-B-XL-TVP-UO

BDI # 1152251

Features

Enclosure: Open
Inch - Metric: Metric
Outside Diameter - Inch: 9.449
Maximum Capacity / Filling Slot: No
Flush Ground: Yes

Contact Angle: 40 Degree
Global Part Number GPN: 235684
Cage Material: Polyamide
Snap Ring: No
Number of Bearings: 1 (Single)

Price Inventory : Available to order
Loading Price
QTY
7056-MP-UA

COMPARE

7056-MP-UA

Description
7056-MP-UA ANG CONTACT BALL BRG ; NON-RETURNABLE 280MM X 420MM X 65MM

FAG

Part # 7056-MP-UA

BDI # 1151513

Features

Enclosure: Open
Inch - Metric: Metric
Outside Diameter - Inch: 16.535
Maximum Capacity / Filling Slot: No
Flush Ground: Yes

Contact Angle: 30 Degree
Global Part Number GPN: 236111
Cage Material: Brass
Snap Ring: No
Number of Bearings: 1 (Single)

Price Inventory : Available to order
Loading Price
QTY
QJ256-N2-MPA-C3

COMPARE

QJ256-N2-MPA-C3

Description
QJ256-N2-MPA-C3 4-POINT CONTACT BEARING

FAG

Part # QJ256-N2-MPA-C3

BDI # 1165897

Features

Enclosure: Open
Inch - Metric: Metric
Outside Diameter - Inch: 19.685
Maximum Capacity / Filling Slot: No
Flush Ground: No

Contact Angle: 35 Degree | 4 Point
Other Features: Split Inner Race | With Two Slots
Cage Material: Brass
Snap Ring: No
Number of Bearings: 1 (Single)

Price Inventory : Available to order
Loading Price
QTY