7409-B-XL-MP
Description
7409-B-XL-MP X-LIFE BEARING ; ANGULAR CONTACT 45MM X 120MM X 29MM
Part # 7409-B-XL-MP
BDI # 1411223
Features
Enclosure:
Open
Inch - Metric:
Metric
Outside Diameter - Inch:
4.724
Maximum Capacity / Filling Slot:
No
Flush Ground:
No
Contact Angle:
40 Degree
Global Part Number GPN:
235842
Cage Material:
Brass
Snap Ring:
No
Number of Bearings:
1 (Single)
7218-B-XL-MP-UL
Description
7218B.MP.UL ; ANGULAR CONTACT BALL BEARING
Part # 7218-B-XL-MP-UL
BDI # 18101592
Features
Enclosure:
Open
Inch - Metric:
Metric
Outside Diameter - Inch:
6.299
Maximum Capacity / Filling Slot:
No
Flush Ground:
Yes
Contact Angle:
40 Degree
Other Features:
Window-Type Cage | Rolling Element Riding
Cage Material:
Brass
Snap Ring:
No
Number of Bearings:
1 (Single)
7602080-TVP
Description
7602080-TVP ANG CONTACT BALL BEARING ; NON RETURNABLE
Part # 7602080-TVP
BDI # 18101615
Features
Enclosure:
Open
Inch - Metric:
Metric
Outside Diameter - Inch:
5.512
Maximum Capacity / Filling Slot:
No
Flush Ground:
No
Contact Angle:
60 Degree
Cage Material:
Polyamide
Internal Clearance:
C0-Medium
Snap Ring:
No
Number of Bearings:
1 (Single)
Features
Enclosure:
Open
Inch - Metric:
Metric
Outside Diameter - Inch:
5.118
Maximum Capacity / Filling Slot:
No
Flush Ground:
No
Contact Angle:
35 Degree | 4 Point
Other Features:
Split Inner Race
Cage Material:
Brass
Snap Ring:
No
Number of Bearings:
1 (Single)
Features
Enclosure:
Open
Inch - Metric:
Metric
Outside Diameter - Inch:
5.118
Maximum Capacity / Filling Slot:
No
Flush Ground:
No
Contact Angle:
35 Degree | 4 Point
Other Features:
Split Inner Race
Cage Material:
Brass
Snap Ring:
No
Number of Bearings:
1 (Single)