7322-B-XL-TVP-UA
Description
7322-B-XL-TVP-UA X-LIFE BALL BEARING ; ANG CONTACT 110MM X 240MM
Part # 7322-B-XL-TVP-UA
BDI # 1152250
Features
Enclosure:
Open
Inch - Metric:
Metric
Outside Diameter - Inch:
9.449
Maximum Capacity / Filling Slot:
No
Flush Ground:
Yes
Contact Angle:
40 Degree
Global Part Number GPN:
235683
Cage Material:
Polyamide
Snap Ring:
No
Number of Bearings:
1 (Single)
7322-B-XL-TVP
Description
7322-B-XL-TVP X-LIFE BALL BEARING ; ANG CONTACT 110MM X 240MM
Part # 7322-B-XL-TVP
BDI # 1152249
Features
Enclosure:
Open
Inch - Metric:
Metric
Outside Diameter - Inch:
9.449
Maximum Capacity / Filling Slot:
No
Flush Ground:
No
Contact Angle:
40 Degree
Global Part Number GPN:
235682
Cage Material:
Polyamide
Snap Ring:
No
Number of Bearings:
1 (Single)
7322-B-XL-TVP-UO
Description
7322-B-XL-TVP-UO X-LIFE BALL BEARING ; NON-RETURNABLE ANGULAR CONTACT
Part # 7322-B-XL-TVP-UO
BDI # 1152251
Features
Enclosure:
Open
Inch - Metric:
Metric
Outside Diameter - Inch:
9.449
Maximum Capacity / Filling Slot:
No
Flush Ground:
Yes
Contact Angle:
40 Degree
Global Part Number GPN:
235684
Cage Material:
Polyamide
Snap Ring:
No
Number of Bearings:
1 (Single)
7056-MP-UA
Description
7056-MP-UA ANG CONTACT BALL BRG ; NON-RETURNABLE 280MM X 420MM X 65MM
Part # 7056-MP-UA
BDI # 1151513
Features
Enclosure:
Open
Inch - Metric:
Metric
Outside Diameter - Inch:
16.535
Maximum Capacity / Filling Slot:
No
Flush Ground:
Yes
Contact Angle:
30 Degree
Global Part Number GPN:
236111
Cage Material:
Brass
Snap Ring:
No
Number of Bearings:
1 (Single)
QJ256-N2-MPA-C3
Description
QJ256-N2-MPA-C3 4-POINT CONTACT BEARING
Part # QJ256-N2-MPA-C3
BDI # 1165897
Features
Enclosure:
Open
Inch - Metric:
Metric
Outside Diameter - Inch:
19.685
Maximum Capacity / Filling Slot:
No
Flush Ground:
No
Contact Angle:
35 Degree | 4 Point
Other Features:
Split Inner Race | With Two Slots
Cage Material:
Brass
Snap Ring:
No
Number of Bearings:
1 (Single)