Features
Enclosure:
Open
Inch - Metric:
Metric
Outside Diameter - Inch:
1.181
Maximum Capacity / Filling Slot:
No
Flush Ground:
Yes
Contact Angle:
40 Degree
Other Features:
Window-Type Cage | Rolling Element Riding
Cage Material:
Steel
Snap Ring:
No
Number of Bearings:
1 (Single)
7602012-TVP
Description
7602012-TVP ANGULAR CONTACT BALL BEARING ; NON RETURNABLE 12MM X 32MM X 10MM
Part # 7602012-TVP
BDI # 24858538
Features
Enclosure:
Open
Inch - Metric:
Metric
Outside Diameter - Inch:
1.26
Maximum Capacity / Filling Slot:
No
Flush Ground:
No
Contact Angle:
60 Degree
Cage Material:
Plastic
Internal Clearance:
C0-Medium
Snap Ring:
No
Number of Bearings:
1 (Single)
Features
Enclosure:
Open
Inch - Metric:
Metric
Outside Diameter - Inch:
1.654
Maximum Capacity / Filling Slot:
No
Flush Ground:
No
Contact Angle:
40 Degree
Other Features:
Window-Type Cage | Rolling Element Riding
Cage Material:
Polyamide
Snap Ring:
No
Number of Bearings:
1 (Single)
7203-B-XL-TVP-P5-UL
Description
7203-B-XL-TVP-P5-UL X-LIFE BEARING ; ANGULAR CONTACT NON-RETURNABLE
Part # 7203-B-XL-TVP-P5-UL
BDI # 1151640
Features
Enclosure:
Open
Inch - Metric:
Metric
Outside Diameter - Inch:
1.575
Maximum Capacity / Filling Slot:
No
Flush Ground:
Yes
Contact Angle:
40 Degree
Global Part Number GPN:
235441
Cage Material:
Polyamide
Snap Ring:
No
Number of Bearings:
1 (Single)
7202-B-XL-TVP
Description
7202-B-XL-TVP X-LIFE BEARING ; ANGULAR CONTACT 15MM X 35MM X 11MM
Part # 7202-B-XL-TVP
BDI # 1151628
Features
Enclosure:
Open
Inch - Metric:
Metric
Outside Diameter - Inch:
1.378
Maximum Capacity / Filling Slot:
No
Flush Ground:
No
Contact Angle:
40 Degree
Global Part Number GPN:
235437
Cage Material:
Polyamide
Snap Ring:
No
Number of Bearings:
1 (Single)