Features
Enclosure:
Open
Bore Profile:
Straight
Cage Material:
Steel
Internal Clearance:
C4-Extra Loose
Inch - Metric:
Metric
Outside Diameter - Inch:
4.724
Outside Diameter - Millimeter:
120
Number of Rows of Rollers:
Double Row
Mounting Method:
Shaft Mount
Rolling Element:
Spherical Roller Bearing
22212-E1-XL-C3
Description
22212-E1-XL-C3 X-LIFE SPHR ROLLER BRG ; 60MM X 110MM X 28MM
Part # 22212-E1-XL-C3
BDI # 1139197
Features
Enclosure:
Open
Bore Profile:
Straight
Cage Material:
Steel
Internal Clearance:
C3-Loose
Inch - Metric:
Metric
Outside Diameter - Inch:
4.331
Outside Diameter - Millimeter:
110
Number of Rows of Rollers:
Double Row
Mounting Method:
Shaft Mount
Rolling Element:
Spherical Roller Bearing
21309-E1-XL-TVPB-C3
Description
21309-E1-XL-TVPB-C3 X-LIFE SPHR RLR BRG ; 45MM X 100MM
Part # 21309-E1-XL-TVPB-C3
BDI # 22390569
Features
Enclosure:
Open
Bore Profile:
Straight
Cage Material:
Polyamide
Internal Clearance:
C3-Loose
Inch - Metric:
Metric
Outside Diameter - Inch:
3.937
Outside Diameter - Millimeter:
100
Number of Rows of Rollers:
Double Row
Mounting Method:
Shaft Mount
Rolling Element:
Spherical Roller Bearing
22215-E1-XL-C2
Description
22215-E1-XL-C2 X-LIFE SPHR ROLLER BRG ; NON-RETURNABLE
Part # 22215-E1-XL-C2
BDI # 1139249
Features
Enclosure:
Open
Bore Profile:
Straight
Cage Material:
Steel
Internal Clearance:
C2-Snug
Inch - Metric:
Metric
Outside Diameter - Inch:
5.118
Outside Diameter - Millimeter:
130
Number of Rows of Rollers:
Double Row
Mounting Method:
Shaft Mount
Rolling Element:
Spherical Roller Bearing
21312-E1-XL-C3
Description
21312-E1-XL-C3 X-LIFE SPHR ROLLER BRG ; 60MM X 130MM X 31MM
Part # 21312-E1-XL-C3
BDI # 1139059
Features
Enclosure:
Open
Bore Profile:
Straight
Cage Material:
Steel
Internal Clearance:
C3-Loose
Inch - Metric:
Metric
Outside Diameter - Inch:
5.118
Outside Diameter - Millimeter:
130
Number of Rows of Rollers:
Double Row
Mounting Method:
Shaft Mount
Rolling Element:
Spherical Roller Bearing