Page 1 of 22

Next

Compare
7322-B-XL-TVP-UA

COMPARE

7322-B-XL-TVP-UA

Description
7322-B-XL-TVP-UA X-LIFE BALL BEARING ; ANG CONTACT 110MM X 240MM

FAG

Part # 7322-B-XL-TVP-UA

BDI # 1152250

Features

Enclosure: Open
Inch - Metric: Metric
Outside Diameter - Inch: 9.449
Maximum Capacity / Filling Slot: No
Flush Ground: Yes

Contact Angle: 40 Degree
Global Part Number GPN: 235683
Cage Material: Polyamide
Snap Ring: No
Number of Bearings: 1 (Single)

Price Inventory : Available to order
Loading Price
QTY
7319-B-XL-MP-UO

COMPARE

7319-B-XL-MP-UO

Description
7319-B-XL-MP-UO X-LIFE BALL BEARING ; ANGULAR CONTACT 95MM X 200MM X 45MM

FAG

Part # 7319-B-XL-MP-UO

BDI # 1152215

Features

Enclosure: Open
Inch - Metric: Metric
Outside Diameter - Inch: 7.874
Maximum Capacity / Filling Slot: No
Flush Ground: Yes

Contact Angle: 40 Degree
Global Part Number GPN: 235667
Cage Material: Brass
Snap Ring: No
Number of Bearings: 1 (Single)

Price Inventory : Available to order
Loading Price
QTY
7319-B-XL-TVP-UL

COMPARE

7319-B-XL-TVP-UL

Description
7319-B-XL-TVP-UL X-LIFE BALL BEARING ; NON-RETURNABLE ANGULAR CONTACT

FAG

Part # 7319-B-XL-TVP-UL

BDI # 1152218

Features

Enclosure: Open
Inch - Metric: Metric
Outside Diameter - Inch: 7.874
Maximum Capacity / Filling Slot: No
Flush Ground: Yes

Contact Angle: 40 Degree
Other Features: Window-Type Cage | Rolling Element Riding
Cage Material: Polyamide
Snap Ring: No
Number of Bearings: 1 (Single)

Price Inventory : Available to order
Loading Price
QTY
7222-B-XL-MP-S1-UA

COMPARE

7222-B-XL-MP-S1-UA

Description
7222-B-XL-MP-S1-UA X-LIFE BEARING ; ANGULAR CONTACT POR NON-RETURNABLE

FAG

Part # 7222-B-XL-MP-S1-UA

BDI # 1151888

Features

Enclosure: Open
Inch - Metric: Metric
Outside Diameter - Inch: 7.874
Maximum Capacity / Filling Slot: No
Flush Ground: Yes

Contact Angle: 40 Degree
Global Part Number GPN: 235919
Cage Material: Brass
Snap Ring: No
Number of Bearings: 1 (Single)

Price Inventory : Available to order
Loading Price
QTY
QJ226-N2-MPA-T51A-C3

COMPARE

QJ226-N2-MPA-T51A-C3

Description
QJ226-N2-MPA-T51A-C3 4-PNT CONTACT BRNG ; POR NON RETURNABLE 130MM X 230MM X 40MM

FAG

Part # QJ226-N2-MPA-T51A-C3

BDI # 24860632

Features

Enclosure: Open
Inch - Metric: Metric
Outside Diameter - Inch: 9.055
Maximum Capacity / Filling Slot: No
Flush Ground: No

Contact Angle: 35 Degree | 4 Point
Other Features: Split Inner Race | With Two Slots
Cage Material: Brass
Snap Ring: No
Number of Bearings: 1 (Single)

Price Inventory : Available to order
Loading Price
QTY