B71934-E-T-P4S-UL
Description
B71934-E-T-P4S-UL SPINDLE BEARING ; NON-RETURNABLE
Part # B71934-E-T-P4S-UL
BDI # 1180112
Features
Enclosure:
Open
Material - Ball:
Steel
Inch - Metric:
Metric
Outside Diameter - Inch:
9.055
Flush Ground:
Yes
Contact Angle:
25 Degree
Other Features:
Single Row | Angular Contact | Spindle Bearing
Cage Material:
Phenolic
Number of Bearings:
1 (Single)
Raceway Style:
1 Rib Outer Ring
B71934-E-T-P4S-UM
Description
B71934-E-T-P4S-UM SPINDLE BEARING ; NON-RETURNABLE
Part # B71934-E-T-P4S-UM
BDI # 1180113
Features
Enclosure:
Open
Material - Ball:
Steel
Inch - Metric:
Metric
Outside Diameter - Inch:
9.055
Flush Ground:
Yes
Contact Angle:
25 Degree
Other Features:
Single Row | Angular Contact | Spindle Bearing
Cage Material:
Phenolic
Number of Bearings:
1 (Single)
Raceway Style:
1 Rib Outer Ring
B71936-C-T-P4S-UL
Description
B71936-C-T-P4S-UL SPINDLE BEARING ; NON-RETURNABLE
Part # B71936-C-T-P4S-UL
BDI # 1180117
Features
Enclosure:
Open
Material - Ball:
Steel
Inch - Metric:
Metric
Outside Diameter - Inch:
9.843
Flush Ground:
Yes
Contact Angle:
15 Degree
Other Features:
Single Row | Angular Contact | Spindle Bearing
Cage Material:
Phenolic
Number of Bearings:
1 (Single)
Raceway Style:
1 Rib Outer Ring
7322-B-XL-TVP-UA
Description
7322-B-XL-TVP-UA X-LIFE BALL BEARING ; ANG CONTACT 110MM X 240MM
Part # 7322-B-XL-TVP-UA
BDI # 1152250
Features
Enclosure:
Open
Inch - Metric:
Metric
Outside Diameter - Inch:
9.449
Maximum Capacity / Filling Slot:
No
Flush Ground:
Yes
Contact Angle:
40 Degree
Global Part Number GPN:
235683
Cage Material:
Polyamide
Snap Ring:
No
Number of Bearings:
1 (Single)
7319-B-XL-MP-UO
Description
7319-B-XL-MP-UO X-LIFE BALL BEARING ; ANGULAR CONTACT 95MM X 200MM X 45MM
Part # 7319-B-XL-MP-UO
BDI # 1152215
Features
Enclosure:
Open
Inch - Metric:
Metric
Outside Diameter - Inch:
7.874
Maximum Capacity / Filling Slot:
No
Flush Ground:
Yes
Contact Angle:
40 Degree
Global Part Number GPN:
235667
Cage Material:
Brass
Snap Ring:
No
Number of Bearings:
1 (Single)