7420-B-MPBS-UA
Description
7420-B-MPBS-UA ; SINGLE ROW ANGULAR CONTACT BALL BEARINGS
Part # 7420-B-MPBS-UA
BDI # 19409621
Features
Enclosure:
Open
Inch - Metric:
Metric
Outside Diameter - Inch:
10.433
Maximum Capacity / Filling Slot:
No
Flush Ground:
Yes
Contact Angle:
40 Degree
Other Features:
With Axial Clearance
Cage Material:
Brass
Snap Ring:
No
Number of Bearings:
1 (Single)
7324-B-XL-MP-UO
Description
7324-B-XL-MP-UO X-LIFE BALL BEARING ; ANG CONTACT 120MM X 260MM
Part # 7324-B-XL-MP-UO
BDI # 1152255
Features
Enclosure:
Open
Inch - Metric:
Metric
Outside Diameter - Inch:
10.236
Maximum Capacity / Filling Slot:
No
Flush Ground:
Yes
Contact Angle:
40 Degree
Global Part Number GPN:
235688
Cage Material:
Brass
Snap Ring:
No
Number of Bearings:
1 (Single)
7324-B-XL-MP-UA
Description
7324-B-XL-MP-UA X-LIFE BALL BEARING ; ANG CONTACT 120MM X 260MM
Part # 7324-B-XL-MP-UA
BDI # 1152254
Features
Enclosure:
Open
Inch - Metric:
Metric
Outside Diameter - Inch:
10.236
Maximum Capacity / Filling Slot:
No
Flush Ground:
Yes
Contact Angle:
40 Degree
Global Part Number GPN:
235686
Cage Material:
Brass
Snap Ring:
No
Number of Bearings:
1 (Single)
7324-B-XL-TVP-UA
Description
7324-B-XL-TVP-UA X-LIFE BALL BEARING ; NON-RETURNABLE ANGULAR CONTACT
Part # 7324-B-XL-TVP-UA
BDI # 1152257
Features
Enclosure:
Open
Inch - Metric:
Metric
Outside Diameter - Inch:
10.236
Maximum Capacity / Filling Slot:
No
Flush Ground:
Yes
Contact Angle:
40 Degree
Global Part Number GPN:
235689
Cage Material:
Polyamide
Snap Ring:
No
Number of Bearings:
1 (Single)
7034-B-XL-MP-UA
Description
7034-B-XL-MP-UA X-LIFE BALL BEARING ; NON-RETURNABLE ANGULAR CONTACT
Part # 7034-B-XL-MP-UA
BDI # 1151501
Features
Enclosure:
Open
Inch - Metric:
Metric
Outside Diameter - Inch:
10.236
Maximum Capacity / Filling Slot:
No
Flush Ground:
Yes
Contact Angle:
40 Degree
Other Features:
With Axial Clearance
Cage Material:
Brass
Snap Ring:
No
Number of Bearings:
1 (Single)