Features
Enclosure:
Open
Inch - Metric:
Metric
Outside Diameter - Inch:
6.693
Maximum Capacity / Filling Slot:
No
Flush Ground:
No
Contact Angle:
40 Degree
Global Part Number GPN:
235650
Cage Material:
Polyamide
Snap Ring:
No
Number of Bearings:
1 (Single)
7316-B-XL-MP
Description
7316-B-XL-MP X-LIFE BALL BEARING ; ANG CONTACT 80MM X 170MM
Part # 7316-B-XL-MP
BDI # 1411219
Features
Enclosure:
Open
Inch - Metric:
Metric
Outside Diameter - Inch:
6.693
Maximum Capacity / Filling Slot:
No
Flush Ground:
No
Contact Angle:
40 Degree
Global Part Number GPN:
236127
Cage Material:
Brass
Snap Ring:
No
Number of Bearings:
1 (Single)
7316-B-XL-JP-UA
Description
7316-B-XL-JP-UA X-LIFE BALL BEARING ; ANG CONTACT 80MM X 170MM
Part # 7316-B-XL-JP-UA
BDI # 1152167
Features
Enclosure:
Open
Inch - Metric:
Metric
Outside Diameter - Inch:
6.693
Maximum Capacity / Filling Slot:
No
Flush Ground:
Yes
Contact Angle:
40 Degree
Other Features:
With Axial Clearance | Window-Type Cage | Rolling Element Riding
Cage Material:
Steel
Snap Ring:
No
Number of Bearings:
1 (Single)
6316-M-P5-C2
Description
6316-M-P5-C2 DEEP GROOVE BALL BEARING ; POR NON-RETURNABLE SGL ROW 80MM X 170MM
Part # 6316-M-P5-C2
BDI # 21856631
Features
Enclosure:
Open
Material - Ball:
Steel
Inch - Metric:
Metric
Outside Diameter - Inch:
6.693
Flush Ground:
No
Contact Angle:
0 Degree
Other Features:
Deep Groove | C2 Clearance
Cage Material:
Brass
Number of Bearings:
1 (Single)
Raceway Style:
Not Applicable
7316-B-XL-MP-UO
Description
7316-B-XL-MP-UO X-LIFE BALL BEARING ; NON-RETURNABLE ANGULAR CONTACT
Part # 7316-B-XL-MP-UO
BDI # 1152173
Features
Enclosure:
Open
Inch - Metric:
Metric
Outside Diameter - Inch:
6.693
Maximum Capacity / Filling Slot:
No
Flush Ground:
Yes
Contact Angle:
40 Degree
Global Part Number GPN:
235649
Cage Material:
Brass
Snap Ring:
No
Number of Bearings:
1 (Single)