HC7006-E-T-P4S-DUL
Description
HC7006E.T.P4S.DUL ; SPINDLE BALL BEARING
Part # HC7006-E-T-P4S-DUL
BDI # 18102058
Features
Enclosure:
Open
Material - Ball:
Ceramic
Inch - Metric:
Metric
Outside Diameter - Inch:
2.165
Flush Ground:
Yes
Contact Angle:
25 Degree
Other Features:
Single Row | Angular Contact | Spindle Bearing | High Speed Ball
Cage Material:
Phenolic
Number of Bearings:
2 (1 Pair)
Raceway Style:
1 Rib Inner Ring and Outer Ring
HC7007-C-T-P4S-DUL-L075
Description
HC7007C.T.P4S.DUL.L75 ; SPINDLE BALL BEARING
Part # HC7007-C-T-P4S-DUL-L075
BDI # 18102060
Features
Enclosure:
Open
Material - Ball:
Ceramic
Inch - Metric:
Metric
Outside Diameter - Inch:
2.441
Flush Ground:
Yes
Contact Angle:
15 Degree
Other Features:
Single Row | Angular Contact | Spindle Bearing | High Speed Ball
Cage Material:
Phenolic
Number of Bearings:
2 (1 Pair)
Raceway Style:
1 Rib Inner Ring and Outer Ring
HCB71911-E-T-P4S-DUL
Description
HCB71911-E-T-P4S-DUL SPINDLE BEARING ; NON RETURNABLE 55MM X 80MM X 26MM
Part # HCB71911-E-T-P4S-DUL
BDI # 24858996
Features
Enclosure:
Open
Material - Ball:
Ceramic
Inch - Metric:
Metric
Outside Diameter - Inch:
3.15
Flush Ground:
No
Contact Angle:
25 Degree
Other Features:
Angular Contact | Spindle Bearing | High Speed Ball
Cage Material:
Phenolic
Number of Bearings:
2 (1 Pair)
Raceway Style:
1 Rib Outer Ring
B7006-E-2RSD-T-P4S-DUM
Description
FAG B7006-E-2RSD-T-P4S-DUM
Part # B7006-E-2RSD-T-P4S-DUM
BDI # 1154846
Features
Enclosure:
2 Seals
Material - Ball:
Steel
Inch - Metric:
Metric
Outside Diameter - Inch:
2.165
Flush Ground:
Yes
Contact Angle:
25 Degree
Other Features:
Single Row | Angular Contact | Spindle Bearing
Cage Material:
Phenolic
Number of Bearings:
2 (1 Pair)
Raceway Style:
1 Rib Outer Ring
B7205-C-T-P4S-DUL
Description
B7205-C-T-P4S-DUL SPINDLE BEARING
Part # B7205-C-T-P4S-DUL
BDI # 1155114
Features
Enclosure:
Open
Material - Ball:
Steel
Inch - Metric:
Metric
Outside Diameter - Inch:
2.047
Flush Ground:
Yes
Contact Angle:
15 Degree
Other Features:
Single Row | Angular Contact | Spindle Bearing
Cage Material:
Phenolic
Number of Bearings:
2 (1 Pair)
Raceway Style:
1 Rib Outer Ring