Page 1 of 1217

Next

Compare
HS7018-E-T-P4S-UL

COMPARE

HS7018-E-T-P4S-UL

Description
HS7018-E-T-P4S-UL SPINDLE BEARING ; NON-RETURNABLE

FAG

Part # HS7018-E-T-P4S-UL

BDI # 1412367

Features

Enclosure: Open
Material - Ball: Steel
Inch - Metric: Metric
Outside Diameter - Inch: 5.512
Flush Ground: Yes

Contact Angle: 25 Degree
Other Features: Single Row | Angular Contact | Spindle Bearing | High Speed Ball
Cage Material: Phenolic
Number of Bearings: 1 (Single)
Raceway Style: 1 Rib Inner Ring and Outer Ring

Price Inventory : In stock
Loading Price
QTY
HS71913-E-T-P4S-UL

COMPARE

HS71913-E-T-P4S-UL

Description
HS71913-E-T-P4S-UL SPINDLE BEARING ; NON-RETURNABLE

FAG

Part # HS71913-E-T-P4S-UL

BDI # 1412368

Features

Enclosure: Open
Material - Ball: Steel
Inch - Metric: Metric
Outside Diameter - Inch: 3.543
Flush Ground: Yes

Contact Angle: 25 Degree
Other Features: Single Row | Angular Contact | Spindle Bearing | High Speed Ball
Cage Material: Phenolic
Number of Bearings: 1 (Single)
Raceway Style: 1 Rib Inner Ring and Outer Ring

Price Inventory : In stock
Loading Price
QTY
HCS7009-C-T-P4S-UL

COMPARE

HCS7009-C-T-P4S-UL

Description
HCS7009-C-T-P4S-UL SPINDLE BEARING ; POR NON RETURNABLE

FAG

Part # HCS7009-C-T-P4S-UL

BDI # 17026978

Features

Enclosure: 2 Seals
Material - Ball: Ceramic
Inch - Metric: Metric
Outside Diameter - Inch: 2.953
Flush Ground: Yes

Contact Angle: 15 Degree
Other Features: Single Row | Angular Contact | Spindle Bearing | High Speed Ball
Cage Material: Phenolic
Number of Bearings: 1 (Single)
Raceway Style: 1 Rib Inner Ring and Outer Ring

Price Inventory : In stock
Loading Price
QTY
XCB71905-E-2RSD-T-P4S-UL

COMPARE

XCB71905-E-2RSD-T-P4S-UL

Description
FAG XCB71905-E-2RSD-T-P4S-UL

FAG

Part # XCB71905-E-2RSD-T-P4S-UL

BDI # 17029406

Features

Enclosure: 2 Seals
Material - Ball: Ceramic
Inch - Metric: Metric
Outside Diameter - Inch: 1.654
Flush Ground: Yes

Contact Angle: 25 Degree
Other Features: Single Row | Angular Contact | Spindle Bearing
Cage Material: Phenolic
Number of Bearings: 1 (Single)
Raceway Style: 1 Rib Outer Ring

Price Inventory : In stock
Loading Price
QTY
NN3012-AS-M-SP

COMPARE

NN3012-AS-M-SP

Description
NN3012-AS-M-SP CYL ROLLER BEARING ; DOUBLE ROW 60MM ID X 95MM OD X 26MM WD

FAG

Part # NN3012-AS-M-SP

BDI # 18102359

Features

Profile: Complete with Outer and Inner Ring
Inch - Metric: Metric
Outside Diameter - Inch: 3.74
Bore Profile: Straight
Retainer: Yes

Cage Material: Brass
Separable: Outer Ring - Both Sides
Other Features: 3 Rib Inner Ring | Plain Outer Ring
Number of Rows of Rollers: Double Row
Snap Ring: No

Price Inventory : In stock
Loading Price
QTY