NU324-E-XL-TVP2-C3
Description
NU324-E-XL-TVP2-C3 X-LIFE CYL ROLLER BRG ; WITH CAGE
Part # NU324-E-XL-TVP2-C3
BDI # 1411384
Features
Profile:
Complete with Outer and Inner Ring
Inch - Metric:
Metric
Outside Diameter - Inch:
10.236
Bore Profile:
Straight
Retainer:
Yes
Cage Material:
Polymer
Separable:
Inner Ring - Both Sides
Other Features:
Plain Inner Ring | 2 Rib Outer Ring | Cage on Outer Ring ID | High Capacity | Medium Series | X Life Bearing
Global Part Number GPN:
449165
Number of Rows of Rollers:
Single Row
Features
Profile:
Complete with Outer and Inner Ring
Inch - Metric:
Metric
Outside Diameter - Inch:
11.811
Bore Profile:
Straight
Retainer:
Yes
Cage Material:
Brass
Separable:
Inner Ring - Both Sides
Other Features:
Plain Inner Ring | 2 Rib Outer Ring | Cage on Outer Ring ID | High Capacity | Medium Series
Global Part Number GPN:
449173
Number of Rows of Rollers:
Single Row
NU332-E-M1-C3
Description
NU332-E-M1-C3 CYLINDRICAL ROLLER BEARING ; SINGLE ROW
Part # NU332-E-M1-C3
BDI # 1411389
Features
Profile:
Complete with Outer and Inner Ring
Inch - Metric:
Metric
Outside Diameter - Inch:
13.386
Bore Profile:
Straight
Retainer:
Yes
Cage Material:
Brass
Separable:
Inner Ring - Both Sides
Other Features:
Plain Inner Ring | 2 Rib Outer Ring | Cage on Outer Ring ID | High Capacity | Medium Series
Global Part Number GPN:
449179
Number of Rows of Rollers:
Single Row
22232-E1-XL-K-C4
Description
22232-E1-XL-K-C4 X-LIFE SPHR ROLLER BRG ; NON-RETURNABLE
Part # 22232-E1-XL-K-C4
BDI # 20617662
Features
Enclosure:
Open
Bore Profile:
Tapered
Cage Material:
Steel
Internal Clearance:
C4-Extra Loose
Inch - Metric:
Metric
Outside Diameter - Inch:
11.417
Other Features:
Order Adapter or Withdrawal Sleeve or Nut Separately. Others May be Available
Number of Rows of Rollers:
Double Row
Mounting Method:
Adapter Mount
Rolling Element:
Spherical Roller Bearing
22230-E1-XL-K-C3
Description
22230-E1-XL-K-C3 X-LIFE SPHR ROLLER BRG ; 150MM X 270MM X 73MM
Part # 22230-E1-XL-K-C3
BDI # 1139467
Features
Enclosure:
Open
Bore Profile:
Tapered
Cage Material:
Steel
Internal Clearance:
C3-Loose
Inch - Metric:
Metric
Outside Diameter - Inch:
10.63
Other Features:
Order Adapter or Withdrawal Sleeve or Nut Separately. Others May be Available
Number of Rows of Rollers:
Double Row
Mounting Method:
Adapter Mount
Rolling Element:
Spherical Roller Bearing