6311-TB-P6-C3
Description
6311-TB-P6-C3 DEEP GROOVE BALL BEARING ; SINGLE ROW
Part # 6311-TB-P6-C3
BDI # 1150893
Features
Enclosure:
Open
Material - Ball:
Steel
Inch - Metric:
Metric
Outside Diameter - Inch:
4.724
Flush Ground:
No
Contact Angle:
0 Degree
Other Features:
Single Row | Deep Groove | C3 Clearance | Guidance By The Inner Ring
Cage Material:
Phenolic
Number of Bearings:
1 (Single)
Raceway Style:
Not Applicable
6311-M-P6-C3
Description
6311-M-P6-C3 DEEP GROOVE BALL BEARING ; POR NON RETURNABLE 55MM X 120MM X 29MM
Part # 6311-M-P6-C3
BDI # 21856177
Features
Enclosure:
Open
Material - Ball:
Steel
Inch - Metric:
Metric
Outside Diameter - Inch:
4.724
Flush Ground:
No
Contact Angle:
0 Degree
Other Features:
Deep Groove | C3 Clearance
Cage Material:
Brass
Number of Bearings:
1 (Single)
Raceway Style:
Not Applicable
6309-TB-P6-C3
Description
6309-TB-P6-C3 DEEP GROOVE BALL BEARING ; NON-RETURNABLE SINGLE ROW
Part # 6309-TB-P6-C3
BDI # 1150808
Features
Enclosure:
Open
Material - Ball:
Steel
Inch - Metric:
Metric
Outside Diameter - Inch:
3.937
Flush Ground:
No
Contact Angle:
0 Degree
Other Features:
Single Row | Deep Groove | C3 Clearance | Guidance By The Inner Ring
Cage Material:
Phenolic
Number of Bearings:
1 (Single)
Raceway Style:
Not Applicable
7216-B-XL-MP-P6-S1-UA70
Description
7216-B-XL-MP-P6-S1-UA70 X-LIFE BEARING ; ANGULAR CONTACT 80MM X 140MM X 26MM
Part # 7216-B-XL-MP-P6-S1-UA70
BDI # 21925994
Features
Enclosure:
Open
Material - Ball:
Steel
Inch - Metric:
Metric
Outside Diameter - Inch:
5.512
Flush Ground:
Yes
Contact Angle:
40 Degree
Other Features:
Angular Contact | With Axial Clearance
Cage Material:
Brass
Number of Bearings:
1 (Single)
Raceway Style:
1 Rib Inner Ring and Outer Ring
7217-B-XL-MP-P6-S1-UA80
Description
7217-B-XL-MP-P6-S1-UA80 X-LIFE BEARING ; ANGULAR CONTACT POR NON-RETURNABLE
Part # 7217-B-XL-MP-P6-S1-UA80
BDI # 24858514
Features
Enclosure:
Open
Material - Ball:
Steel
Inch - Metric:
Metric
Outside Diameter - Inch:
5.906
Flush Ground:
Yes
Contact Angle:
40 Degree
Other Features:
Angular Contact | With Axial Clearance
Cage Material:
Brass
Number of Bearings:
1 (Single)
Raceway Style:
1 Rib Inner Ring and Outer Ring