21309-E1-XL-TVPB-C3
Description
21309-E1-XL-TVPB-C3 X-LIFE SPHR RLR BRG ; 45MM X 100MM
Part # 21309-E1-XL-TVPB-C3
BDI # 22390569
Features
Enclosure:
Open
Bore Profile:
Straight
Cage Material:
Polyamide
Internal Clearance:
C3-Loose
Inch - Metric:
Metric
Outside Diameter - Inch:
3.937
Outside Diameter - Millimeter:
100
Number of Rows of Rollers:
Double Row
Mounting Method:
Shaft Mount
Rolling Element:
Spherical Roller Bearing
QJ309-XL-MPA-T42A
Description
QJ309-XL-MPA-T42A X-LIFE BALL BRG ; NON-RETURNABLE FOUR POINT ANG CONTACT
Part # QJ309-XL-MPA-T42A
BDI # 1165924
Features
Enclosure:
Open
Inch - Metric:
Metric
Outside Diameter - Inch:
3.937
Maximum Capacity / Filling Slot:
No
Flush Ground:
No
Contact Angle:
35 Degree | 4 Point
Other Features:
Split Inner Race
Cage Material:
Brass
Snap Ring:
No
Number of Bearings:
1 (Single)
QJ309-XL-TVP
Description
QJ309-XL-TVP X-LIFE ANG CONTACT BALL BRG ; FOUR POINT
Part # QJ309-XL-TVP
BDI # 1165927
Features
Enclosure:
Open
Inch - Metric:
Metric
Outside Diameter - Inch:
3.937
Maximum Capacity / Filling Slot:
No
Flush Ground:
No
Other Features:
Split Inner Race
Global Part Number GPN:
235778
Cage Material:
Polyamide
Snap Ring:
No
Number of Bearings:
1 (Single)
NJ309-E-XL-TVP2
Description
NJ309-E-XL-TVP2 X-LIFE CYL ROLLER BRG ; NON-RETURNABLE WITH CAGE
Part # NJ309-E-XL-TVP2
BDI # 24300367
Features
Profile:
Complete with Outer and Inner Ring
Inch - Metric:
Metric
Outside Diameter - Inch:
3.937
Bore Profile:
Straight
Retainer:
Yes
Cage Material:
Polyamide
Separable:
Inner Ring - One Side
Other Features:
1 Rib Inner Ring | 2 Rib Outer Ring | Cage on Outer Ring ID | High Capacity | Medium Series | X Life Bearing
Number of Rows of Rollers:
Single Row
Snap Ring:
No
QJ309-XL-TVP-C3
Description
QJ309-XL-TVP-C3 X-LIFE BALL BRG ; NON-RETURNABLE FOUR POINT ANG CONTACT
Part # QJ309-XL-TVP-C3
BDI # 1165930
Features
Enclosure:
Open
Inch - Metric:
Metric
Outside Diameter - Inch:
3.937
Maximum Capacity / Filling Slot:
No
Flush Ground:
No
Contact Angle:
35 Degree | 4 Point
Other Features:
Split Inner Race
Cage Material:
Polyamide
Snap Ring:
No
Number of Bearings:
1 (Single)