NJ2306-E-XL-TVP2-C4
Description
NJ2306-E-XL-TVP2-C4 X-LIFE CYL RLR BRG ; NON-RETURNABLE WITH CAGE
Part # NJ2306-E-XL-TVP2-C4
BDI # 1162325
Features
Profile:
Complete with Outer and Inner Ring
Inch - Metric:
Metric
Outside Diameter - Inch:
2.835
Bore Profile:
Straight
Retainer:
Yes
Cage Material:
Polymer
Separable:
Inner Ring - One Side
Other Features:
1 Rib Inner Ring | 2 Rib Outer Ring | Cage on Outer Ring ID | High Capacity | Medium Series | X Life Bearing
Number of Rows of Rollers:
Single Row
Snap Ring:
No
NU310-E-XL-TVP2
Description
NU310-E-XL-TVP2 X-LIFE CYL ROLLER BRG ; SGL ROW 50MM BORE
Part # NU310-E-XL-TVP2
BDI # 1164561
Features
Profile:
Complete with Outer and Inner Ring
Inch - Metric:
Metric
Outside Diameter - Inch:
4.331
Bore Profile:
Straight
Retainer:
Yes
Cage Material:
Polymer
Separable:
Inner Ring - Both Sides
Other Features:
Plain Inner Ring | 2 Rib Outer Ring | Cage on Outer Ring ID | High Capacity | Medium Series | X Life Bearing
Global Part Number GPN:
449087
Number of Rows of Rollers:
Single Row
QJ310-XL-MPA-T42A
Description
QJ310-XL-MPA-T42A X-LIFE BALL BRG ; NON-RETURNABLE FOUR POINT ANG CONTACT
Part # QJ310-XL-MPA-T42A
BDI # 1165934
Features
Enclosure:
Open
Inch - Metric:
Metric
Outside Diameter - Inch:
4.331
Maximum Capacity / Filling Slot:
No
Flush Ground:
No
Contact Angle:
35 Degree | 4 Point
Other Features:
Split Inner Race
Cage Material:
Brass
Snap Ring:
No
Number of Bearings:
1 (Single)
NJ408-XL-M1A-C3
Description
NJ408-XL-M1A-C3 X-LIFE CYL ROLLER BRG ; NON-RETURNABLE WITH CAGE
Part # NJ408-XL-M1A-C3
BDI # 1162917
Features
Profile:
Complete with Outer and Inner Ring
Inch - Metric:
Metric
Outside Diameter - Inch:
4.331
Bore Profile:
Straight
Retainer:
Yes
Cage Material:
Brass
Separable:
Inner Ring - One Side
Other Features:
1 Rib Inner Ring | 2 Rib Outer Ring | Cage on Outer Ring ID | Standard Capacity | Heavy Series | X Life Bearing
Global Part Number GPN:
448540
Number of Rows of Rollers:
Single Row
NUP2306-E-XL-TVP2
Description
NUP2306-E-XL-TVP2 X-LIFE CYL ROLLER BRG ; WITH CAGE
Part # NUP2306-E-XL-TVP2
BDI # 1165196
Features
Profile:
Complete with Outer and Inner Ring
Inch - Metric:
Metric
Outside Diameter - Inch:
2.835
Bore Profile:
Straight
Retainer:
Yes
Cage Material:
Polymer
Separable:
No
Other Features:
1 Rib Inner Ring with Side Plate | 2 Rib Outer Ring | Cage on Outer Ring ID | High Capacity | Medium Series | X Life Bearing
Global Part Number GPN:
565620
Number of Rows of Rollers:
Single Row