Features
Enclosure:
Open
Material - Ball:
Steel
Inch - Metric:
Metric
Outside Diameter - Inch:
6.299
Flush Ground:
Yes
Contact Angle:
25 Degree
Other Features:
Single Row | Angular Contact
Cage Material:
Phenolic
Number of Bearings:
1 (Single)
Raceway Style:
1 Rib Inner Ring and Outer Ring
NU218-E-XL-M1
Description
NU218-E-XL-M1 X-LIFE CYL ROLLER BRG ; 90MM X 160MM X 30MM
Part # NU218-E-XL-M1
BDI # 1163644
Features
Profile:
Complete with Outer and Inner Ring
Inch - Metric:
Metric
Outside Diameter - Inch:
6.299
Bore Profile:
Straight
Retainer:
Yes
Cage Material:
Brass
Separable:
Inner Ring - Both Sides
Other Features:
Plain Inner Ring | 2 Rib Outer Ring | Cage on Outer Ring ID | High Capacity | Light Series | X Life Bearing
Global Part Number GPN:
448757
Number of Rows of Rollers:
Single Row
NN3014-D-TVP-SP-XL
Description
NN3014-D-TVP-SP-XL X-LIFE BEARING ; CYL ROLLER 70MM X 110MM
Part # NN3014-D-TVP-SP-XL
BDI # 24584406
Features
Profile:
Complete with Outer and Inner Ring
Inch - Metric:
Metric
Outside Diameter - Inch:
4.331
Bore Profile:
Straight
Retainer:
Yes
Cage Material:
Plastic
Separable:
Outer Ring - Both Sides
Other Features:
3 Rib Inner Ring | Plain Outer Ring
Number of Rows of Rollers:
Double Row
Snap Ring:
No
3209-BD-XL-JH-C3
Description
3209BC.JH.C3 ; ANGULAR CONTACT BALL BEARING
Part # 3209-BD-XL-JH-C3
BDI # 18101349
Features
Enclosure:
Open
Inch - Metric:
Metric
Outside Diameter - Inch:
3.346
Maximum Capacity / Filling Slot:
No
Flush Ground:
No
Contact Angle:
25 Degree
Global Part Number GPN:
257087
Cage Material:
Steel
Snap Ring:
No
Number of Bearings:
1 (Single)
3306-BD-XL-2HRS-TVH
Description
3306-BD-XL-2HRS-TVH X-LIFE BEARING ; ANGULAR CONTACT 30MM X 72MM X 30.2MM
Part # 3306-BD-XL-2HRS-TVH
BDI # 1144206
Features
Enclosure:
2 Seals
Inch - Metric:
Metric
Outside Diameter - Inch:
2.835
Maximum Capacity / Filling Slot:
No
Flush Ground:
No
Contact Angle:
30 Degree
Other Features:
Snap Type Cage | Rolling Element Riding | Lip Seal
Cage Material:
Polyamide
Snap Ring:
No
Number of Bearings:
1 (Single)