NNU4924S.M.P53
Description
NNU4924S.M.P53 ; CYLINDRICAL ROLLER BEARING
Part # NNU4924S.M.P53
BDI # 18483208
Features
Profile:
Complete with Outer and Inner Ring
Inch - Metric:
Metric
Outside Diameter - Inch:
6.496
Bore Profile:
Straight
Retainer:
Yes
Cage Material:
Brass
Separable:
Inner Ring - Both Sides
Other Features:
Plain Inner Ring | 3 Rib Outer Ring
Number of Rows of Rollers:
Double Row
Snap Ring:
No
NU1022-XL-M1-P5
Description
NU1022-XL-M1-P5 X-LIFE BEARING ; CYLINDRICAL RLR POR NON-RETURNABLE
Part # NU1022-XL-M1-P5
BDI # 24860360
Features
Profile:
Complete with Outer and Inner Ring
Inch - Metric:
Metric
Outside Diameter - Inch:
6.693
Bore Profile:
Straight
Retainer:
Yes
Cage Material:
Brass
Separable:
Inner Ring - Both Sides
Other Features:
Plain Inner Ring | 2 Rib Outer Ring | Cage on Outer Ring ID | Standard Capacity | Extra Light Series | X Life Bearing
Number of Rows of Rollers:
Single Row
Snap Ring:
No
NU1036-XL-M1A-P5-C4
Description
NU1036-XL-M1A-P5-C4 X-LIFE CYL RLR BRG ; PRECISION SPINDLE BRG
Part # NU1036-XL-M1A-P5-C4
BDI # 21490107
Features
Profile:
Complete with Outer and Inner Ring
Inch - Metric:
Metric
Outside Diameter - Inch:
11.024
Bore Profile:
Straight
Retainer:
Yes
Cage Material:
Brass
Separable:
Inner Ring - Both Sides
Other Features:
Plain Inner Ring | 2 Rib Outer Ring | Cage on Outer Ring ID | Standard Capacity | Extra Light Series | X Life Bearing
Number of Rows of Rollers:
Single Row
Snap Ring:
No
NU308-E-XL-M1A-P5-R35-45
Description
NU308-E-XL-M1A-P5-R35-45 X-LIFE BEARING ; POR NON RETURNABLE CYL RLR 40MM ID
Part # NU308-E-XL-M1A-P5-R35-45
BDI # 1164518
Features
Profile:
Complete with Outer and Inner Ring
Inch - Metric:
Metric
Outside Diameter - Inch:
3.543
Bore Profile:
Straight
Retainer:
Yes
Cage Material:
Brass
Separable:
Inner Ring - Both Sides
Other Features:
Plain Inner Ring | 2 Rib Outer Ring | Cage on Outer Ring ID | High Capacity | Medium Series | X Life Bearing
Number of Rows of Rollers:
Single Row
Snap Ring:
No
NU2040-E-XL-MPAX-P5-R168-195NA
Description
NU2040-E-XL-MPAX-P5-R168-195NA X-LIFE ; NON RETURNABLE CYL RLR BRG
Part # NU2040-E-XL-MPAX-P5-R168-195NA
BDI # 22388166
Features
Profile:
Complete with Outer and Inner Ring
Inch - Metric:
Metric
Outside Diameter - Inch:
12.205
Bore Profile:
Straight
Retainer:
Yes
Cage Material:
Brass
Separable:
Inner Ring - Both Sides
Other Features:
Plain Inner Ring | 2 Rib Outer Ring | Cage on Outer Ring ID | High Capacity | Light Series | X Life Bearing
Number of Rows of Rollers:
Single Row
Snap Ring:
No