CT3103
Description
CT3103 LINEAR CHAIN TENSIONER ; NON RETURNABLE #80 DOUBLE
Part # CT3103
BDI # 17283109
Features
Chain Pitch - Inch:
1
Chain Size:
80
Inch - Metric:
Inch
Material:
Aluminum | UHMW Head
Face Width - Millimeter:
44.45
Face Width - Inch:
1.75
Other Features:
Rugged | Self Lubricating Large Arc Shaped Head | Sintered Bronze Bushing | Alloy Steel Spring | Single Bolt Slot | Slack Side Mounted
Number of Strands:
2
Assembly Components:
Tensioner with Head
Mounting Method:
Slot Mounted
CT3401
Description
CT3401 LINEAR CHAIN TENSIONER ; NON RETURNABLE #80 SINGLE
Part # CT3401
BDI # 17283114
Features
Chain Pitch - Inch:
1
Chain Size:
80
Inch - Metric:
Inch
Material:
Aluminum | UHMW Head
Face Width - Millimeter:
24.892
Face Width - Inch:
0.98
Other Features:
Rugged | Self Lubricating Head | Sintered Bronze Bushing | Alloy Steel Spring | Single Bolt Slot | Slack Side Mounted
Number of Strands:
1
Assembly Components:
Tensioner with Head
Mounting Method:
Slot Mounted
Features
Chain Pitch - Inch:
1
Chain Size:
80
Inch - Metric:
Inch
Material:
Aluminum | UHMW Head
Face Width - Millimeter:
24.892
Face Width - Inch:
0.98
Other Features:
Rugged | Self Lubricating Large Arc Shaped Head | Sintered Bronze Bushing | Alloy Steel Spring | Single Bolt Slot | Slack Side Mounted
Number of Strands:
1
Assembly Components:
Tensioner with Head
Mounting Method:
Slot Mounted
CT3201
Description
CT3201 LINEAR CHAIN TENSIONER ; NON RETURNABLE #80 SINGLE
Part # CT3201
BDI # 17283111
Features
Chain Pitch - Inch:
1
Chain Size:
80
Inch - Metric:
Inch
Material:
Aluminum | UHMW Head
Face Width - Millimeter:
24.892
Face Width - Inch:
0.98
Other Features:
Rugged | Self Lubricating Small Arc Shaped Head | Sintered Bronze Bushing | Alloy Steel Spring | Single Bolt Slot | Slack Side Mounted
Number of Strands:
1
Assembly Components:
Tensioner with Head
Mounting Method:
Slot Mounted
Features
Chain Pitch - Inch:
1
Chain Size:
80
Chain Pitch - Millimeter:
25.4
Chain Type:
Roller Chain
Bearing Type:
Ball Bearing
Inch - Metric:
Metric
Material:
Glass Reinforced Nylon
Outside Diameter - Inch:
4.39
Length Thru Bore - Millimeter:
12
Other Features:
1.78 Inch Hub Diameter | 0.58 Inch Teeth Width | 6203-2RS Insertion Molded ABEC-1 High Precision Bearing