VA4002
Description
VA4002 V-BELT IDLER ; 0.669" BORE 5/8" BW 1G BB 4" OD
Part # VA4002
BDI # 17008112
Features
Bearing Type:
Ball Bearing
Face Width - Millimeter:
16.256
Face Width - Inch:
0.64
Inch - Metric:
Inch
Material:
Nylon
Outside Diameter - Inch:
4
Length Thru Bore - Millimeter:
12
Other Features:
6203-2RS Bearing
Belt Width - Millimeter:
15.875
Belt Series:
B
Features
Component:
Keyless Screw Locking Assembly
Series:
B800
Inch - Metric:
Metric
Material:
Steel
Outside Diameter - Inch:
3.937
Outside Diameter - Millimeter:
100
Bore - Millimeter:
80
Length - Millimeter:
96
Other Features:
12 Locking Screws | Self Centering | Single Taper | Shallow | Integrated Push-Off Thread
Length - Inch:
3.78
Features
Component:
Keyless Wrench Locking Assembly
Series:
GT
Inch - Metric:
Metric
Material:
Zinc Coated Steel
Outside Diameter - Inch:
3.937
Outside Diameter - Millimeter:
100
Bore - Millimeter:
75
Length - Millimeter:
108
Other Features:
Self Centering | Limited Axial Movement | With External Counter Torque Flange | 3.875 Inch Wrench Size
Length - Inch:
4.252
B-LOC B800 3-1/8IN
Description
B800 3-1/8 B-LOC KEYLESS BUSHING
Part # B-LOC B800 3-1/8IN
BDI # 17283359
Features
Component:
Keyless Screw Locking Assembly
Series:
B800
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
3.938
Outside Diameter - Millimeter:
100.025
Bore - Millimeter:
79.375
Length - Millimeter:
96
Other Features:
12 Locking Screws | Self Centering | Single Taper | Shallow | Integrated Push-Off Thread
Length - Inch:
3.78
VA4001
Description
VA4001 V-BELT IDLER ; 0.669" BORE 1/2" BW 1G BB 3.98" OD
Part # VA4001
BDI # 17008111
Features
Bearing Type:
Ball Bearing
Face Width - Millimeter:
12.7
Face Width - Inch:
0.5
Inch - Metric:
Inch
Material:
Nylon
Outside Diameter - Inch:
3.98
Length Thru Bore - Millimeter:
12
Other Features:
6203-2RS Bearing
Belt Width - Millimeter:
12.7
Belt Series:
A