Features
Pitch Diameter - Inch:
2.546
Inch - Metric:
Inch
Outside Diameter - Inch:
2.526
Belt Pitch:
1/5 Inch
Flanges:
No
Other Features:
Power Grip | Extra Light Duty | Sintered Steel Core | With Set Screw
Pitch Diameter - Millimeter:
64.668
Mounting Method:
Bushed
Belt Width - Millimeter:
9.525
Belt Style:
XL
P40-5MGT-15-MPB
Description
P40-5MGT-15 SYNCHRONOUS PULLEY ; 15MM BELT W 5MM BELT PIT 5M-15
Part # P40-5MGT-15-MPB
BDI # 1125716
Features
Pitch Diameter - Inch:
2.506
Flange Outside Diameter - Millimeter:
69.342
Inch - Metric:
Metric
Outside Diameter - Inch:
2.461
Face Width - Millimeter:
17.526
Face Width - Inch:
0.69
Belt Pitch:
5 MM
Other Features:
Taper Bushing | Solid Style | Type AF1
Pitch Diameter - Millimeter:
63.652
Mounting Method:
Bushed
P40-5MGT-25
Description
P40-5MGT-25 SYNCHRONOUS PULLEY ; 25MM BELT W 5MM BELT PIT 5M-25
Part # P40-5MGT-25
BDI # 1125717
Features
Pitch Diameter - Inch:
2.506
Flange Outside Diameter - Millimeter:
69.418
Inch - Metric:
Metric
Outside Diameter - Inch:
2.461
Face Width - Millimeter:
27.432
Face Width - Inch:
1.08
Belt Pitch:
5 MM
Other Features:
Taper Bushing | Solid Style | Type AF1
Pitch Diameter - Millimeter:
63.652
Mounting Method:
Bushed