8M2T 330FT/REEL

COMPARE

8M2T 330FT/REEL

Description
8M2T XREEL HYDRAULIC HOSE ; 1/2" HOSE ID

GATES

Part # 8M2T 330FT/REEL

BDI # 1116527

Features

Inch - Metric: Inch
Outside Diameter - Inch: 0.82
Outside Diameter - Millimeter: 20.828
Other Features: 2 High Tensile Steel Wire Braid | Bend Radius 3.5 Inch | Burst Pressure 14000 PSI
Typical Use: Automotive

Inside Diameter - Millimeter: 12.7
Color: Black

Price Inventory : Available to order
Loading Price
QTY
6M2TX50FT

COMPARE

6M2TX50FT

Description
6M2T X50FT HYDRAULIC HOSE ; M2T MEGAFLEX 2-WR BRAID 50/PAK

GATES

Part # 6M2TX50FT

BDI # 1113196

Features

Inch - Metric: Inch
Outside Diameter - Inch: 0.7
Outside Diameter - Millimeter: 17.78
Other Features: 2 High Tensile Steel Wire Braid | Bend Radius 2.5 Inch | Burst Pressure 16000 PSI
Typical Use: Automotive

Inside Diameter - Millimeter: 9.525
Color: Black

Price Inventory : Available to order
Loading Price
QTY
4M2TX50FT

COMPARE

4M2TX50FT

Description
4M2T X50FT HYDRAULIC HOSE ; M2T MEGAFLEX 2-WR BRAID 50/PAK

GATES

Part # 4M2TX50FT

BDI # 1108156

Features

Inch - Metric: Inch
Outside Diameter - Inch: 0.56
Outside Diameter - Millimeter: 14.224
Other Features: 2 High Tensile Steel Wire Braid | Bend Radius 2 Inch | Burst Pressure 20000 PSI
Typical Use: Automotive

Inside Diameter - Millimeter: 6.35
Color: Black

Price Inventory : Available to order
Loading Price
QTY
1/4IN 19B PLANT MASTER 250PSI 625FT/RL

COMPARE

1/4IN 19B PLANT MASTER 250PSI 625FT/RL

Description
1/4XRL PLANT XTRM 325 BRD RED ; AIR AND MULTI-PURPOSE HOSE

GATES

Part # 1/4IN 19B PLANT MASTER 250PSI 625FT/RL

BDI # 18201455

Features

Inch - Metric: Inch
Outside Diameter - Inch: 0.5
Outside Diameter - Millimeter: 12.7
Other Features: High Tensile Synthetic Textile Cord Braid | Bend Radius 3 Inch
Typical Use: Industrial | Premium Grade Braid

Inside Diameter - Millimeter: 6.35
Color: Red

Price Inventory : Available to order
Loading Price
QTY
8MX-25S-21

COMPARE

8MX-25S-21

Description
8MX-25S-21 SYNCHRONOUS PULLEY ; 21MM W 8MM PITCH 25T

GATES

Part # 8MX-25S-21

BDI # 1117363

Features

Pitch Diameter - Inch: 2.506
Flange Outside Diameter - Millimeter: 73.914
Inch - Metric: Metric
Outside Diameter - Inch: 2.443
Face Width - Millimeter: 23.368

Face Width - Inch: 0.92
Belt Pitch: 8 MM
Other Features: Taper Bushing | Solid Style | Type AF1
Pitch Diameter - Millimeter: 63.652
Mounting Method: Bushed

Price Inventory : Available to order
Loading Price
QTY